Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER HK05SZ003 Transducer | CQ8HLU

CARRIER HK05SZ003 Transducer

Item: CQ8HLU Model: HK05SZ003Cross Ref: 115Y98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransducer
Fits BrandCarrier
For Use With Mfr. Model Number30RAP0106-A

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
CARRIER HK05ZZ001 Discharge Pressure Transducer | CQ8HLR HK05ZZ001HK05ZZ001€161.60
CARRIER 00PPG000030700A Low Pressure Transducer | CQ8HLT 00PPG000030700A00PPG000030700A€321.79
CARRIER HK05ZG019 Transducer, 24 Vdc, 0-5 Inch Wc, 4/20Ma | CQ8HLV HK05ZG019HK05ZG019€1,133.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER HK05SZ003 Transducer
€173.33 /unit