Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER HC38GR224 Fan Motor | CQ8GNH

CARRIER HC38GR224 Fan Motor

Item: CQ8GNH Model: HC38GR224Cross Ref: 115X08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,457.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Motor
Fits BrandCarrier
Oem Replacement BrandCarrier
Product TypeFan Motor

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
CARRIER HC36AR231 Fan Motor, 200-240V, 1-Phase, 840 rpm | CQ8GNJ HC36AR231HC36AR231€424.08
CARRIER C025144H03 Fan Motor, 230V, 1-Phase, 670 rpm | CQ8GNK C025144H03C025144H03€1,010.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER HC38GR224 Fan Motor
€1,457.93 /unit