Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER CEPL130238-07 Control Module | CQ8GLD

CARRIER CEPL130238-07 Control Module

Item: CQ8GLD Model: CEPL130238-07Cross Ref: 115V99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6,743.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Module
Fits BrandCarrier
For Use With Mfr. Model Number48AKD060-500
Compatible Manufacturer Model Number48AKD060-500
Product TypeControl Module

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
CARRIER HK44ER158 Control Module, Blower Motor | CQ8GLE HK44ER158HK44ER158€817.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER CEPL130238-07 Control Module
€6,743.96 /unit