Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER 340793-762 Draft Inducer Assembly Kit, Carrier, 120VAC | CQ8GDU

CARRIER 340793-762 Draft Inducer Assembly Kit, Carrier, 120VAC

Item: CQ8GDU Model: 340793-762Cross Ref: 115V32
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,664.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly Kit
Amps1.64A
Compatible With BrandCarrier
Depth13 5/8"
Fits BrandCarrier
Frequency50/60 Hz
Height6 1/2"
Housing Depth13.7"
Housing Height6 3/5"
Housing Width13 3/5"
Includes MotorYes
Overall Depth13 5/8"
Overall Height6 1/2"
Overall Width13 1/2"
Phase1
Voltage120V AC
Wheel MaterialPolypropylene
Width13 1/2"
Current1.64A
StandardsCSA CERTIFIED

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)16.51
Ship length (cm)34.61
Ship width (cm)34.29
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER 340793-762 Draft Inducer Assembly Kit, Carrier, 120VAC
€3,664.11 /unit