Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER 33CS2PPRH-03 Thermostat, Progra mmable | CQ8HLB

CARRIER 33CS2PPRH-03 Thermostat, Progra mmable

Item: CQ8HLB Model: 33CS2PPRH-03Cross Ref: 115V13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,381.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat
Backlit ScreenYes
Battery BackupNo
Battery IncludedNo
Dehumidification ControlYes
Display TypeBacklit
Frequency50/60 Hz
Key FeaturesCompressor Lockout In Emergency Heat Mode For Heat Pumps, Proportional Integral Control Of Heating And Cooling Stages, Security With Passcode Protection
Key Pad LockoutYes
Mounting LocationWall
Occupancy SensorCompatible With Occupancy Sensor
Overall Depth1.312"
Overall Height5.188"
Overall Width5.188"
Programming Capability1 Day, 7 Days
ShapeSquare
Temperature LimitingYes
Thermostat TypeProgrammable Commercial
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)13.18
Ship length (cm)3.33
Ship width (cm)13.18
Country of OriginUS

Product Variants

ProductModelProgramming CapabilityOverall WidthOverall DepthVoltageOverall HeightMounting LocationTemperature LimitingThermostat TypePrice
CARRIER HH18HA280 Defrost Thermostat, L80-50F Universal | CQ8HKU HH18HA280--------€42.94
CARRIER HH22AK067 Indoor Thermostat | CQ8HKV HH22AK067--------€242.32
CARRIER VST4900 Progra mmable Thermostat | CQ8HKW VST4900--------€338.69
CARRIER 33CS2PP2S-03 Progra mmable Thermostat, 7, 5, 2 Or 1 Days | CQ8HKX 33CS2PP2S-031 Day, 7 Days5.188"1 5/16"24V AC5.188"WallYesProgrammable Commercial€877.32
CARRIER VST2900SCH School Program Thermostat, 3 Heat/2 Cool | CQ8HKY VST2900SCH--------€314.83
CARRIER 24291503 Thermostat | CQ8HKZ 24291503--------€164.55
CARRIER HH22UZ101 Thermostat | CQ8HLA HH22UZ101--------€314.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER 33CS2PPRH-03 Thermostat, Progra mmable
€1,381.49 /unit