Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER 0390105X06 Condensate Pump | CQ8GJN

CARRIER 0390105X06 Condensate Pump

Item: CQ8GJN Model: 0390105X06Cross Ref: 42FG45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€771.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Pump
Features7 x 7 x 5, 2 Lbs.
Overall Length7"
Overall Width5"

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER 0390105X06 Condensate Pump
€771.28 /unit