CAROL E3512S.30.03 Power Limited, Fire Alarm, And Co mmunication Cable, 2 Conductors - Data Cable, Solid | CQ8GBD

CAROL E3512S.30.03 Power Limited, Fire Alarm, and Communication Cable, 2 Conductors - Data Cable, Solid

Item: CQ8GBD Model: E3512S.30.03Cross Ref: 451H33
In Stock

Get it by Tuesday, Jun 17

€288.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Alarm
ApplicationAlarm Systems, Audio Systems
Conductor Size16 AWG
Fire Rating (data Cable)Plenum
Jacket ColorRed
Jacket MaterialPVC
Nec Article, Type725 CL3P, 760 FPLP, 800 CMP
Nominal Outside Dia.0.172"
Number Of Conductors2
Package Type (data Cable)Pulling Pack
ShieldedNo
Spool Length1000 ft.
Stranded / SolidSolid
Suggested Voltage Rating (data Cable)300V
Temp. Range0°F to +167°F
Cable Length1000 ft.
Conductor Gauge16 AWG
Fire RatingPlenum
Insulation Material_pimPVC
Maximum Operating Temperature167°F
Maximum Voltage Rating300V
Minimum Operating Temperature32°F
Nec Article And Type725 CL3P, 760 FPLP, 800 CMP
Number Of Pairs0
Outside Diameter0.2"
Package TypePulling Pack
Power LimitedPower Limited
Product TypeFire Alarm Cable
Solid/strandedSolid
StandardsNFPA 262 AND CSA FT6, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 10.35

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialShielding MaterialInsulation MaterialStranded / SolidShieldedFire Rating (data Cable)Price
CAROL E1032S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKM 1ATJ3 E1032S.18.102RedPVC-Semi Rigid PVCStrandedUnshieldedRiser€143.14
CAROL E1034S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKN 1ATJ4 E1034S.18.104GreenPVC-Semi Rigid PVCStrandedUnshieldedRiser€270.28
CAROL E3032S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKP 1ATJ6 E3032S.18.862NaturalPVC--StrandedUnshieldedPlenum€144.75
CAROL E3034S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKQ 1ATJ7 E3034S.18.864NaturalPVC--StrandedUnshieldedPlenum€263.82
CAROL E2002S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKR 1ATJ8 E2002S.18.102RedPVCFoilSemi Rigid PVCStrandedShieldedRiser€106.88
CAROL E2006S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKV 1ATK6 E2006S.18.106BluePVCFoilSemi Rigid PVCStrandedShieldedRiser€198.22
CAROL E2008S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKW 1ATK7 E2008S.18.108YellowPVCFoilSemi Rigid PVCStrandedShieldedRiser€256.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL E3512S.30.03 Power Limited, Fire Alarm, and Communication Cable, 2 Conductors - Data Cable, Solid
€288.72 /unit