CAROL E2208S.41.86 Power Limited And Co mmunication Cable, Shielded, 8 Conductors - Data Cable, Stranded | CQ8GBE

CAROL E2208S.41.86 Power Limited and Communication Cable, Shielded, 8 Conductors - Data Cable, Stranded

Item: CQ8GBE Model: E2208S.41.86Cross Ref: 451H28
In Stock

Get it by Tuesday, Jun 17

€912.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommunication Cable
ApplicationAlarm Systems, Audio Systems, Control Systems , Audio Systems, Communications, Alarm Systems
Conductor Gauge18 AWG
Conductor Size18 AWG
Fire RatingPlenum
Fire Rating (data Cable)Plenum
Jacket ColorNatural
Jacket MaterialPVC
Maximum Voltage Rating300V
Nominal Outside Dia.0.237"
Number Of Conductors8
Number Of Pairs0
Outside Dia.1/5"
Package TypeReel In A Box
Package Type (data Cable)Reel In A Box
Plenum / Riser RatedPlenum Rated
Power LimitedPower Limited
ShieldedShielded
Shielded / UnshieldedShielded
Solid/strandedStranded
Spool Length1000 ft.
Stranded / SolidStranded
Suggested Voltage Rating (data Cable)300V
Cable Length1000 ft.
Insulation MaterialPVC
Maximum Operating Temperature167°F
Minimum Operating Temperature32°F
Nec Article And Type725 CL3P, 760 FPLP, 800 CMP
No. Of Conductors8
No. Of Pairs0
Number Of Strands7
Outside Diameter0.2"
PairingUnpaired
Product TypeCommunication Cable
Shielding MaterialFlexfoil Polyester Supported Aluminum Foil
StandardsCULUS

Shipping Info:

Ship weight (kg) 27.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialShielding MaterialInsulation MaterialStranded / SolidShieldedFire Rating (data Cable)Price
CAROL E1032S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKM 1ATJ3 E1032S.18.102RedPVC-Semi Rigid PVCStrandedUnshieldedRiser€143.14
CAROL E1034S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKN 1ATJ4 E1034S.18.104GreenPVC-Semi Rigid PVCStrandedUnshieldedRiser€270.28
CAROL E3032S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKP 1ATJ6 E3032S.18.862NaturalPVC--StrandedUnshieldedPlenum€144.75
CAROL E3034S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKQ 1ATJ7 E3034S.18.864NaturalPVC--StrandedUnshieldedPlenum€263.82
CAROL E2002S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKR 1ATJ8 E2002S.18.102RedPVCFoilSemi Rigid PVCStrandedShieldedRiser€106.88
CAROL E2006S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKV 1ATK6 E2006S.18.106BluePVCFoilSemi Rigid PVCStrandedShieldedRiser€198.22
CAROL E2008S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKW 1ATK7 E2008S.18.108YellowPVCFoilSemi Rigid PVCStrandedShieldedRiser€256.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL E2208S.41.86 Power Limited and Communication Cable, Shielded, 8 Conductors - Data Cable, Stranded
€912.70 /unit