Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL C2524A.41.10 Cable Communications 1000 Feet Gray | AC3TPY 2W594

CAROL C2524A.41.10 Cable Communications 1000 Feet Gray

Item: AC3TPY Model: C2524A.41.10Cross Ref: 2W594
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€635.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommunication Cable
ApplicationAudio Systems, Broadcast Systems, Computer Systems, Control Systems , Audio Systems, Computer Systems, Control Systems
ColorGray
Conductor Color Code Table Number6
Conductor Gauge20 AWG
Conductor Size20 AWG
Conductor TypeStranded
Fire RatingCommercial
Fire Rating (data Cable)Commercial
Jacket ColorGray
Jacket MaterialPVC
Length1000 ft.
Maximum Voltage Rating300V
Nec Article800, cm
Nominal Outside Dia.0.183" , 0.203"
Number Of Conductors2
Number Of Pairs0
Outside Dia.1/5"
Package TypeReel In A Box
Package Type (data Cable)Reel In A Box
ShieldedShielded
Shielded / UnshieldedShielded
Solid/strandedStranded
Spool/coil Length1000 ft.
Stranded / SolidStranded
Suggested Voltage Rating (data Cable)300V
Voltage300V
Cable Length1000 ft.
Insulation MaterialPE
Maximum Capacitance40.5 pF/ft.
Maximum Operating Temperature167°F
Minimum Operating Temperature-4°F
Nec Article And Type800 CM
No. Of Conductors2
No. Of Pairs0
Number Of Strands7
Outside Diameter0.2"
PairingUnpaired
Product TypeCommunication Cable
Shielding Material100% Aluminum/Polyester Flexfoil
StandardsCE 2006/95/EC, CSA CMH, CSA CMH FLAME TEST, ROHS COMPLIANT, UL 70, 000 BTU VERTICAL TRAY FLAME TEST, UL STYLE 2092, UL STYLE 2093, UL STYLE 2094, UL STYLE 2106, UL STYLE 2107, UL STYLE 2464

Shipping Info:

Ship weight (kg) 9.045
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)27.69
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialShielding MaterialInsulation MaterialStranded / SolidShieldedFire Rating (data Cable)Price
CAROL E1032S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKM 1ATJ3 E1032S.18.102RedPVC-Semi Rigid PVCStrandedUnshieldedRiser€143.14
CAROL E1034S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKN 1ATJ4 E1034S.18.104GreenPVC-Semi Rigid PVCStrandedUnshieldedRiser€270.28
CAROL E3032S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKP 1ATJ6 E3032S.18.862NaturalPVC--StrandedUnshieldedPlenum€144.75
CAROL E3034S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKQ 1ATJ7 E3034S.18.864NaturalPVC--StrandedUnshieldedPlenum€263.82
CAROL E2002S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKR 1ATJ8 E2002S.18.102RedPVCFoilSemi Rigid PVCStrandedShieldedRiser€106.88
CAROL E2006S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKV 1ATK6 E2006S.18.106BluePVCFoilSemi Rigid PVCStrandedShieldedRiser€198.22
CAROL E2008S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKW 1ATK7 E2008S.18.108YellowPVCFoilSemi Rigid PVCStrandedShieldedRiser€256.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL C2524A.41.10 Cable Communications 1000 Feet Gray
€635.22 /unit