Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL C1358.18.90 Wire Speaker 16/2 Clear 500 Feet | AD7DKM 4DPD4

CAROL C1358.18.90 Wire Speaker 16/2 Clear 500 Feet

Item: AD7DKM Model: C1358.18.90Cross Ref: 4DPD4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeaker Wire
ApplicationAudio Systems
Cable TypeSpeaker
ColorClear
Conductor Gauge16 AWG
Conductor Size16 AWG
Conductor TypeStranded
Fire RatingNot Rated
Fire Rating (data Cable)Not Rated
Insulation MaterialPVC
Jacket ColorClear
Jacket MaterialPVC
Length500 ft.
Nec Article, TypeNot Rated
Nominal Outside Dia.0.105"
Nominal Outside Dia.0.105" x 0.210"
Number Of Conductors2
Number Of Pairs0
Outside Dia.0.1"
Package TypeReel In A Box
Package Type (data Cable)Spool
ShieldedUnshielded
Shielded / UnshieldedUnshielded
Solid/strandedStranded
Spool/coil Length500 ft.
Stranded / SolidStranded
Voltage150V AC
Cable Length500 ft.
Nec Article And TypeNot Rated
No. Of Conductors2
No. Of Pairs0
Number Of Strands26
Outside Diameter0.1"
PairingUnpaired
Product TypeUnrated Communication Cable
StandardsROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 5.22
Ship height (cm)17.02
Ship length (cm)16.38
Ship width (cm)16.38
HS code8544493080
Country of OriginUS

Product Variants

ProductModelPackage Type (data Cable)Nominal Outside Dia.Conductor SizeNumber Of ConductorsJacket MaterialJacket ColorShieldedFire Rating (data Cable)Price
CAROL C1357.18.90 Cable Speaker 500 Feet Clear | AC3TTA 2W799 C1357.18.90Spool0.1"18 AWG2PVCClearUnshieldedNot Rated€128.22
CAROL C1361.38.90 Wire Speaker 14/2 Clear 500 Feet | AD7DKN 4DPD5 C1361.38.90Reel In A Box0.135"14 AWG2PVCClearUnshieldedNot Rated€283.78
CAROL C1363.41.90 Speaker Wire 12 Awg | AF6VYU 20LA28 C1363.41.90-0.323"12 AWG2PVCClear--€354.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL C1358.18.90 Wire Speaker 16/2 Clear 500 Feet
€224.01 /unit