CAROL C1198.41.01 Coaxial Cable 11AWG 1000 Feet | AB6LXB 21Y698

CAROL C1198.41.01 Coaxial Cable 11AWG 1000 Feet

Item: AB6LXB Model: C1198.41.01Cross Ref: 21Y698
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCoaxial Cable
Capacitance26 pF/ft.
ColorBlack
Conductor Gauge11 AWG
Conductor Size11 AWG
Fire RatingPlenum
Impedance50 ohms
Jacket ColorBlack
Jacket MaterialPVC
Jacket TypePremium PVC Compound
Length1000 ft.
Length (straight Wireway)1000 ft.
Max. Frequency1000 MHz
Maximum Impedance50 ohms
Nec Article And TypeNot Rated
Nominal Outside Dia.0.405"
Outside Dia.2/5"
Plenum RatedYes
ShieldedShielded
Spool/coil Length1000 ft.
Cable Fire RatingPlenum
Cable Length1000 ft.
Coaxial Cable TypeRG-8/U
Insulation MaterialFPE
Maximum Capacitance26 pF/ft.
Maximum Frequency1000 MHz
Outside Diameter0.4"
Shielding Material95% Bare Copper Braid
StandardsASTM B3, ETL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 45
Ship height (cm)27.94
Ship length (cm)45.72
Ship width (cm)45.72
HS code8544200000
Country of OriginCN

Product Variants

ProductModelImpedanceJacket ColorJacket MaterialNominal Outside Dia.Spool/coil LengthColorPrice
CAROL C1154.41.01 Coaxial Cable 13AWG 1000 Feet | AB6LWU 21Y689 C1154.41.0152 ohmsBlackPVC0.405"1000 ft.Black€2,249.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL C1198.41.01 Coaxial Cable 11AWG 1000 Feet