CAROL 76843.38.02 Hookup Wire 8 Awg 55 Amps White 500 Feet | AB4LMX 1YRG8

CAROL 76843.38.02 Hookup Wire 8 Awg 55 Amps White 500 Feet

Item: AB4LMX Model: 76843.38.02Cross Ref: 1YRG8
In Stock

Get it by Friday, Jun 13

€417.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHookup Wire
Conductor DesignStranded
Insulation MaterialPVC
Jacket ColorWhite
Length500 ft.
Length (straight Wireway)500 ft.
Nominal Outside Dia.0.242" , 6/25"
Spool Length500 ft.
Stranded / SolidStranded
Voltage600V AC
Wire ColorWhite
Wire Size8 AWG
Wire TypeAWM/MTW/TEW/TFF
Outer Jacket ColorWhite
StandardsAWM STYLE 1015, AWM STYLE 1335 8-10 AWG, AWM STYLE 1336 8 AWG, CSA TYPE TEW, PASSES VW-1 VERTICAL FLAME TEST, UL AND NMTBA TYPE MTW/AWM
Stranding19 x 0.0295"
Temp. RatingMTW and TFF -40°F to +194°F, TEW and AWM -4°F to +221°F
Trade DesignationAWM, MTW, TEW, TFF

Shipping Info:

Ship weight (kg) 16.659
Ship height (cm)32.77
Ship length (cm)29.72
Ship width (cm)29.72
HS code8544493080
Country of OriginUS

Product Variants

ProductModelJacket ColorNominal Outside Dia.Wire SizeVoltageInsulation MaterialWire TypeStranded / SolidConductor DesignPrice
CAROL 76843.38.01 Hookup Wire 8 Awg 55 Amps Black 500 Feet | AB4LMW 1YRG7 76843.38.01Black0.242"8 AWG600V ACPVCAWM/MTW/TEW/TFFStrandedStranded€530.67
CAROL 76843.38.03 Hookup Wire 8 Awg 55 Amps Red 500 Feet | AB4LMY 1YRG9 76843.38.03Red0.242"8 AWG600V ACPVCAWM/MTW/TEW/TFFStrandedStranded€468.50
CAROL 76843.38.06 Hookup Wire 8 Awg 55 Amps Green 500 Feet | AB4LNA 1YRH3 76843.38.06Green0.242"8 AWG600V ACPVCAWM/MTW/TEW/TFFStrandedStranded€470.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL 76843.38.02 Hookup Wire 8 Awg 55 Amps White 500 Feet
€417.91 /unit