Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL 76512.18.03 Hookup Wire 16 Awg 8 Amps Red 500 Feet | AB4LLC 1YRB6

CAROL 76512.18.03 Hookup Wire 16 Awg 8 Amps Red 500 Feet

Item: AB4LLC Model: 76512.18.03Cross Ref: 1YRB6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHookup Wire
Conductor DesignStranded
Insulation MaterialPVC
Jacket ColorRed
Length500 ft.
Length (straight Wireway)500 ft.
Nominal Outside Dia.0.123" , 3/25"
Spool Length500 ft.
Stranded / SolidStranded
Voltage600V AC
Wire ColorRed
Wire Size16 AWG
Wire TypeAWM/MTW/TEW/TFF

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)13.46
Ship length (cm)14.48
Ship width (cm)14.22
HS code8544493080
Country of OriginUS

Product Variants

ProductModelJacket ColorNominal Outside Dia.Wire SizeVoltageInsulation MaterialWire TypeStranded / SolidConductor DesignPrice
CAROL 76512.18.01 Hookup Wire 16 Awg 8 Amps Black 500 Feet | AB4LLA 1YRB4 76512.18.01Black3/25"16 AWG600V ACPVCAWM/MTW/TEW/TFFStrandedStranded€111.08
CAROL 76512.18.02 Hookup Wire 16 Awg 8 Amps White 500 Feet | AB4LLB 1YRB5 76512.18.02White3/25"16 AWG600V ACPVCAWM/MTW/TEW/TFFStrandedStranded€111.08
CAROL 76512.18.06 Hookup Wire 16 Awg 8 Amps Green 500 Feet | AB4LLF 1YRB9 76512.18.06Green3/25"16 AWG600V ACPVCAWM/MTW/TEW/TFFStrandedStranded€117.28
CAROL 76512.18.16 Hookup Wire 16 Awg Light Blue 500 Feet | AB4LLL 1YRC5 76512.18.16Blue3/25"16 AWG600V ACPVCAWM/MTW/TEW/TFFStrandedStranded€114.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL 76512.18.03 Hookup Wire 16 Awg 8 Amps Red 500 Feet
€132.74 /unit