Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL 09605 Service Cord SOOW Black 16/5 50 feet | AF6YRM 20PY30

CAROL 09605 Service Cord SOOW Black 16/5 50 feet

Item: AF6YRM Model: 09605Cross Ref: 20PY30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Cord
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialRubber
Jacket TypeSOOW
Max. Voltage600V
Nominal Outside Dia.0.495"
Number Of Conductors5
Spool Length50 ft.
Stranded / SolidStranded
Temp. Range-40°C to +90°C
Wire ColorBlack, Green, Orange, Red, White
Conductor DesignStranded
Gauge/conductor16/5
Length50 ft.
LocationOutdoor
Product TypePortable Cord
Special FeaturesOil/Sunlight Resistant, Waterproof, Weatherproof
StandardsCSA, MSHA APPROVED, ROHS COMPLIANT, UL FLEXIBLE CORD
Temp. Rating-40F° to +194°F
Trade DesignationSOOW
Voltage600V
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 3.474
Ship height (cm)10.92
Ship length (cm)29.21
Ship width (cm)27.94
HS code8544493080

Product Details:

    • Indoor / Outdoor (Indoor/Outdoor)

Product Variants

ProductModelNumber Of ConductorsNominal Outside Dia.Jacket ColorJacket MaterialTemp. RangeJacket TypeConductor MaterialMax. VoltagePrice
CAROL 09805 Service Cord SOOW Black 18/5 25 feet | AF6YJB 20PX85 0980550.465"BlackRubber-40°C to +90°CSOOWCopper600V€148.91
CAROL 09006 Service Cord SOOW Black 10/6 50 feet | AF6YJC 20PY47 0900667/8"BlackRubber-40°C to +90°CSOOWCopper600V€1,028.42
CAROL 09806 Service Cord SOOW Black 18/6 25 feet | AF6YPU 20PX86 0980660.495"BlackRubber-40°C to +90°CSOOWCopper600V€66.58
CAROL 09808 Service Cord SOOW Black 18/8 25 feet | AF6YPV 20PX87 0980880.53"BlackRubber-40°C to +90°CSOOWCopper600V€70.55
CAROL 09810 Service Cord SOOW Black 18/10 25 feet | AF6YPW 20PX88 09810100.595"BlackRubber-40°C to +90°CSOOWCopper600V€110.73
CAROL 09605 Service Cord SOOW Black 16/5 25 feet | AF6YPY 20PX92 0960550.495"BlackRubber-40°C to +90°CSOOWCopper600V€76.93
CAROL 09606 Service Cord SOOW Black 16/6 25 feet | AF6YPZ 20PX93 09606613/25"BlackRubber-40°C to +90°CSOOWCopper600V€101.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL 09605 Service Cord SOOW Black 16/5 50 feet
€210.50 /unit