Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL 02722 Service Cord SOOW Black 16/2 25 feet | AF6YPX 20PX89

CAROL 02722 Service Cord SOOW Black 16/2 25 feet

Item: AF6YPX Model: 02722Cross Ref: 20PX89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Cord
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialRubber
Jacket TypeSOOW
Max. Amps13A
Max. Voltage600V
Nominal Outside Dia.0.37"
Number Of Conductors2
Spool Length25 ft.
Stranded / SolidStranded
Temp. Range-40°C to +90°C
Wire ColorBlack, White
Conductor DesignStranded
Length25 ft.
LocationOutdoor
Product TypePortable Cord
Special FeaturesOil/Sunlight Resistant, Waterproof, Weatherproof
StandardsCSA, MSHA APPROVED, ROHS COMPLIANT, UL FLEXIBLE CORD
Trade DesignationSOOW
Voltage600V

Shipping Info:

Ship weight (kg) 0.9495
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)27.94
HS code8544493080

Product Details:

    • Indoor / Outdoor (Indoor/Outdoor)

Product Variants

ProductModelNumber Of ConductorsNominal Outside Dia.Jacket ColorJacket MaterialTemp. RangeJacket TypeConductor MaterialMax. VoltagePrice
CAROL 2766 Service Cord SOOW Black 16/4 25 feet | AB4ZJJ 20PX91 276640.42"BlackRubber-40°C to +90°CSOOWCopper600V€41.94
CAROL 02763 Service Cord SOOW Black 18/2 25 feet | AF6YHY 20PX82 0276320.345"BlackRubber-40°C to +90°CSOOWCopper600V€57.78
CAROL 02769 Service Cord SOOW Black 18/3 25 feet | AF6YHZ 20PX83 0276930.365"BlackRubber-40°C to +90°CSOOWCopper600V€65.20
CAROL 02770 Service Cord SOOW Black 18/4 25 feet | AF6YJA 20PX84 0277040.39"BlackRubber-40°C to +90°CSOOWCopper600V€88.80
CAROL 2723 Service Cord SOOW Black 14/2 25 feet | AF6YQC 20PX96 272320.51"BlackRubber-40°C to +90°CSOOWCopper600V€89.43
CAROL 02768 Service Cord SOOW Black 14/4 25 feet | AF6YQE 20PX98 0276840.575"BlackRubber-40°C to +90°CSOOWCopper600V€70.95
CAROL 02724 Service Cord SOOW Black 12/2 25 feet | AF6YQG 20PY01 0272420.57"BlackRubber-40°C to +90°CSOOWCopper600V€126.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL 02722 Service Cord SOOW Black 16/2 25 feet
€74.95 /unit