Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL 01311 Service Cord SJOOW Black 18/3 100 feet | AF6YPM 20PX70

CAROL 01311 Service Cord SJOOW Black 18/3 100 feet

Item: AF6YPM Model: 01311Cross Ref: 20PX70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Cord
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialRubber
Jacket TypeSJOOW
Max. Amps10A
Max. Voltage300V
Nominal Outside Dia.0.305"
Number Of Conductors3
Spool Length100 ft.
Stranded / SolidStranded
Temp. Range-40°C to +90°C
Wire ColorBlack, Green, White
Conductor DesignStranded
Gauge/conductor18/3
Length100 ft.
LocationOutdoor
Product TypePortable Cord
Special FeaturesOil Resistant, Waterproof, Weatherproof
StandardsCSA, MSHA APPROVED, ROHS COMPLIANT, UL FLEXIBLE CORD
Temp. Rating-40F° to +194°F
Trade DesignationSJOOW
Voltage300V
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)14.22
Ship length (cm)26.67
Ship width (cm)26.67
HS code8544493080

Product Details:

    • Indoor / Outdoor (Indoor/Outdoor)

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialTemp. RangeNominal Outside Dia.Conductor MaterialJacket TypeMax. VoltagePrice
CAROL 01343.35T.01 Portable Cord Sjoow 16/4 Awg 250 Feet 10a | AB3MXJ 1UGT9 01343.35T.014BlackEPDM-40°F to +194°F0.365"CopperSJOOW300V€300.16
CAROL 01384.85.01 Portable Cord Sjoow 10/4 Awg 250 Feet 25a | AB3MXL 1UGU2 01384.85.014BlackEPDM-40°F to +194°F0.655"CopperSJOOW300V€1,324.59
CAROL 01312.35T.01 Portable Cord Sjoow 16/2 Awg 250 Feet 13a | AB3YEP 1W312 01312.35T.012BlackEPDM-40°F to +194°F0.31"CopperSJOOW300V€305.55
CAROL 01342.35T.01 Portable Cord Sjoow 16/3 Awg 250 Feet 13a | AB3YFV 1W661 01342.35T.013BlackEPDM-40°F to +194°F0.33"CopperSJOOW300V€243.66
CAROL W1358.35.01 Portable Cord Sjoow 14/2 Awg 250 Feet 18a | AB3YHP 1W925 W1358.35.012BlackEPDM-40°F to +194°F0.34"CopperSJOOW300V€310.53
CAROL 01360.35T.01 Portable Cord Sjoow 14/3 Awg 250 Feet 18a | AB3YHQ 1W926 01360.35T.013BlackEPDM-40°F to +194°F0.365"CopperSJOOW300V€529.24
CAROL 01312.82.01 Portable Cord Sjoow 16/2 Awg 100 Feet 13a | AB4LJG 1YPW2 01312.82.012BlackEPDM-40°F to +194°F0.31"CopperSJOOW300V€140.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL 01311 Service Cord SJOOW Black 18/3 100 feet
€107.08 /unit