CARLON hla3030 HLA3030

Item: DL8XTK Model: hla3030
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

CompositionNon-Metallic
Cover DesignHinged
Gross Weight54.18 lbs.
Nema RatingNema 1, Nema 3R, Nema 4, Nema 4X, Nema 12, Nema 13, Nema 3, Nema 3S, Nema 5
Nominal Depth17"
Nominal Height30"
Nominal Width30"
Number Of Doors1
Product SeriesHla/Hls
Ships Factory DirectNo
Window/clear CoverNo

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLON hla3030 HLA3030