Flat Shipping

Flat Shipping at €24.99 + VAT

CARLISLE 609001 Serving Spoon, 12 Inch Length, 2 1/4 Inch Width, Stainless Steel, 1 oz., 12Pk | CJ3HGN

CARLISLE FOODSERVICE PRODUCTS 609001 Serving Spoon, 12 Inch Length, 2 1/4 Inch Width, Stainless Steel, 1 oz., 12Pk

Item: CJ3HGN Model: 609001Cross Ref: 14D038
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpoon
Capacity1 oz.
Coated HandleNo
ColorSilver
FinishPolished
Head DesignSolid
MaterialStainless Steel
Nsf CertifiedNo
Overall Length12"
Product TypeServing Spoon

Shipping Info:

Ship weight (kg) 1.35

Product Variants

ProductModelMPNPkg. Qty.Price
CARLISLE 435806 Measure Miser, 1 1/2 oz., Polycarbonate, Beige, 12Pk | CJ2UJG 43580643580612€150.20
CARLISLE 432206 Measure Miser, 1 1/2 fl. oz., Polycarbonate, Beige | CJ2UJH 4322064322061€11.35
CARLISLE 436006 Measure Miser, 2 fl. oz., Polycarbonate, Beige | CJ2UJJ 4360064360061€18.14
CARLISLE 432806 Measure Miser, 4 oz., Polycarbonate, Beige, 12Pk | CJ2UJK 43280643280612€196.87
CARLISLE 432406 Measure Miser, 2 fl. oz., Polycarbonate, Beige | CJ2UJL 4324064324061€18.92
CARLISLE 436206 Perforated Measure Miser, 2 oz., Polycarbonate, Beige, 12Pk | CJ2ZPE 43620643620612€161.66
CARLISLE 441103 Perforated Serving Spoon, 11 Inch Length, 3 1/4 Inch Width, Polycarbonate, 12Pk | CJ2ZPJ 44110344110312€44.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 609001 Serving Spoon, 12 Inch Length, 2 1/4 Inch Width, Stainless Steel, 1 oz., 12Pk
€252.14 /unit