CARLISLE 608124 Durapan Food Pan Half-size Stainless Steel - Pack Of 6 | AA4VDK 13F288

CARLISLE FOODSERVICE PRODUCTS 608124 Durapan Food Pan Half-size Stainless Steel - Pack Of 6

Item: AA4VDK Model: 608124Cross Ref: 13F288
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemDuraPan Food Pan
Capacity1.4 qt
Depth4"
Length12 3/4"
MaterialStainless Steel
Pan SizeHalf Size
Width10.38"

Shipping Info:

Ship weight (kg) 5.9
Ship height (cm)24.77
Ship length (cm)33.02
Ship width (cm)27.94
HS code7321890050
Country of OriginVN

Product Variants

ProductModelPan SizeCapacityDepthPkg. Qty.Price
CARLISLE 607004 Durapan Food Pan Full Size Stainless Steel - Pack Of 6 | AA4VDE 13F283 607004Full Size16.6 qt4"6€381.16
CARLISLE 607124 Durapan Food Pan Half-size Stainless Steel - Pack Of 6 | AA4VDF 13F284 607124Half Size8.3 qt4"6€396.80
CARLISLE 608166 Durapan Food Pan Sixth-size Stainless Steel - Pack Of 6 | AA4VDN 13F291 608166Sixth Size3.9 qt6"1-
RFQ
CARLISLE 608006 Durapan Food Pan Full Size Stainless Steel - Pack Of 6 | AA4VDP 13F292 608006Full Size24.9 qt6"1-
RFQ
CARLISLE 607166 Durapan Food Pan Sixth-size Stainless Steel - Pack Of 6 | AA4VDQ 13F293 607166Sixth Size3.9 qt6"6€146.32
CARLISLE 607002 Durapan Food Pan Full Size - Pack Of 6 | AA6KLX 14D034 607002Full Size10.4 qt2 1/2"6€195.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 608124 Durapan Food Pan Half-size Stainless Steel - Pack Of 6