Flat Shipping

Flat Shipping at €24.99 + VAT

CARLISLE 6071A Durapan Adapter Bar - Pack Of 12 | AA6KLV 14D023

CARLISLE FOODSERVICE PRODUCTS 6071A Durapan Adapter Bar - Pack Of 12

Item: AA6KLV Model: 6071ACross Ref: 14D023
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuraPan Adapter Bar
MaterialStainless Steel
Compatible Pan TypeFull Size
Dishwasher SafeNo
Oven SafeNo
Overall Length12 3/4"
Overall Width1"
Product TypeDura Pan Adapter Bar

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)7.62
HS code7321890050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 6071A Durapan Adapter Bar - Pack Of 12
€93.54 /unit