Flat Shipping

Flat Shipping at €24.99 + VAT

CARLISLE 470906 Utility Tong Beige 8.85 Inch - Pack Of 12 | AA6KVZ 14D296

CARLISLE FOODSERVICE PRODUCTS 470906 Utility Tong Beige 8.85 Inch - Pack Of 12

Item: AA6KVZ Model: 470906Cross Ref: 14D296
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Tong
ColorBeige
MaterialPlastic
Overall Length8.85"
Overall Width1 1/2"
Temp. Resistance212°F
Blade MaterialPlastic
Coated HandleNo
Dishwasher SafeYes
Handle ColorBeige
Handle MaterialPlastic
LockingNo
Maximum Temperature300°F
Nsf CertifiedYes
Product TypeServing Tongs

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)11.76
Ship length (cm)37.47
Ship width (cm)16.51
HS code3924104000
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialColorTemp. ResistancePkg. Qty.Price
CARLISLE 471206 Utility Tong Beige 11.75 Inch - Pack Of 12 | AA6KVU 14D291 47120611 3/4"High Heat PlasticBeige212°F1-
RFQ
CARLISLE 471203 Utility Tong Black 11.75 Inch - Pack Of 12 | AA6KVV 14D292 47120311 3/4"PlasticBlack212°F12€68.17
CARLISLE 471205 Utility Tong Red 11.75 Inch - Pack Of 12 | AA6KVY 14D295 47120511 3/4"PlasticRed212°F12€68.17
CARLISLE 470903 Utility Tong Black 8.85 Inch - Pack Of 12 | AA6KWA 14D297 4709038.85"PlasticBlack212°F12€43.92
CARLISLE 410907 Utility Tong Clear 8.85 Inch - Pack Of 12 | AA6KWC 14D299 4109078.85"PolycarbonateClear212°F12€43.92
CARLISLE 470905 Utility Tong Red 8.85 Inch - Pack Of 12 | AA6KWD 14D301 4709058.85"PlasticRed212°F12€43.92
CARLISLE 470902 Utility Tong White 8.85 Inch - Pack Of 12 | AA6KWE 14D302 4709028.85"High Heat PlasticWhite212°F1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 470906 Utility Tong Beige 8.85 Inch - Pack Of 12
€47.52 /pack