Flat Shipping

Flat Shipping at €24.99 + VAT

CARLISLE 455003 Sugar Caddy 20 Packet Black - Pack Of 24 | AA6KLB 14C961

CARLISLE FOODSERVICE PRODUCTS 455003 Sugar Caddy 20 Packet Black - Pack Of 24

Item: AA6KLB Model: 455003Cross Ref: 14C961
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSugar Caddy
MaterialStyrene
Overall Depth3 1/2"
Overall Height2 1/4"
Overall Width2 3/4"
Card/signholderNo
ColorBlack
HandleNo
Lid IncludedNo
Nsf CertifiedYes
Number Of Compartments1
Product TypeCondiment Organizer

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)11.68
Ship length (cm)25.91
Ship width (cm)25.15
HS code3924905650
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthMaterialPkg. Qty.Price
CARLISLE 455002 Sugar Caddy 20 Packet White - Pack Of 24 | AA6KLF 14C965 4550022 1/4"2 3/4"3 1/2"Styrene24€118.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLISLE FOODSERVICE PRODUCTS 455003 Sugar Caddy 20 Packet Black - Pack Of 24
€148.01 /pack