Flat Shipping

Flat Shipping at €24.99 + VAT

CARCO ES-612-F88-R27-120V Spring Marker, 1/2 Inch Dot Dia, 120 V Ac | CQ8ELK

CARCO ES-612-F88-R27-120V Spring Marker, 1/2 Inch Dot Dia, 120 V Ac

Item: CQ8ELK Model: ES-612-F88-R27-120VCross Ref: 40LF40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,872.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring
Cylinder TypeDouble Acting Non Rotating Block Mount
Display Qty1
Display Sell UomEA
Dot Diameter1/2"
Marking MethodSpring Contact
Marking System SizeFull Size
Reservoir Capacity2 fl. oz.
Voltage120V AC
System SizeFull Size

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMarking MethodDot DiameterReservoir CapacityVoltagePrice
CARCO ES-1157-C-VE-P-JT-120V Jet Shot Marker, 1/2 Inch Dot Dia, 120 V AC | CQ8EKL ES-1157-C-VE-P-JT-120VJet Shot Non Contact1/2"32 fl. oz.120V AC€2,847.72
CARCO ES-1157-C-VE-P-JT-24V Jet Shot Marker, 1/2 Inch Dot Dia, 24 V DC | CQ8EKM ES-1157-C-VE-P-JT-24VJet Shot Non Contact1/2"32 fl. oz.24V DC€2,847.72
CARCO ES-1157-C-VE-R27-JT-120V Jet Shot Marker, 1/4 Inch Dot Dia, 120 V AC | CQ8EKN ES-1157-C-VE-R27-JT-120VJet Shot Non Contact1/4"2 fl. oz.120V AC€2,637.99
CARCO ES-1157-C-VE-R27-JT-24V Jet Shot Marker, 1/4 Inch Dot Dia, 24 V DC | CQ8EKP ES-1157-C-VE-R27-JT-24VJet Shot Non Contact1/4"2 fl. oz.24V DC€2,637.99
CARCO ES-800-GAP-BV3-24V Spray Marking System, 1/4 Inch Dot Dia, 24V Dc | CQ8EKV ES-800-GAP-BV3-24VSpray Non Contact1/4"32 fl. oz.24V DC€2,866.53
CARCO ES-800-GAP-BV3-120V Spray Marking System, 1/4 Inch Dot Dia, 120V Ac | CQ8EKW ES-800-GAP-BV3-120VSpray Non Contact1/4"32 fl. oz.120V AC€2,866.53
CARCO ES-712-F88-R27-120V Covered Spring Marker, 1/2 Inch Dot Dia, 120VAC | CQ8EKX ES-712-F88-R27-120VCovered Spring Contact1/2"2 fl. oz.120V AC€6,018.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARCO ES-612-F88-R27-120V Spring Marker, 1/2 Inch Dot Dia, 120 V Ac
€4,872.70 /unit