Flat Shipping

Flat Shipping at €24.99 + VAT

CARCO 1000-HF-31 GREEN Marking Ink, High-Flash, Dye Ink Type, 15 min, Green | CQ8EKD

CARCO 1000-HF-31 GREEN Marking Ink, High-Flash, Dye Ink Type, 15 min, Green

Item: CQ8EKD Model: 1000-HF-31 GREENCross Ref: 40LF64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.24 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDye
Base TypeSolvent
Compatible Marking SystemsContact-Marking, Spring-Contact
Container Size1 qt
Dry Time15 min.
FeaturesHigh-Flash
FlammabilityFlammable And Combustible
Ink ColorGreen
Ink TypeDye
Compatible Product SeriesES-1518, ES-612
Product TypeMarking Ink

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBase TypeDry TimeFlammabilityInk ColorContainer SizeInk TypePrice
CARCO 1000-HF-01 BLACK Marking Ink, High-Flash, Dye Ink Type, 15 min, Black | CQ8EKB 1000-HF-01 BLACKSolvent15 min.Flammable And CombustibleBlack1 qtDye€124.93
CARCO 1000-HF-03 BLUE Marking Ink, High-Flash, Dye Ink Type, 15 min, Blue | CQ8EKC 1000-HF-03 BLUESolvent15 min.Flammable And CombustibleBlue1 qtDye€124.93
CARCO 1000-HF-02 RED Marking Ink, High-Flash, Dye Ink Type, 15 min, Red | CQ8EKE 1000-HF-02 REDSolvent15 min.Flammable And CombustibleRed1 qtDye€99.95
CARCO WS-860-01 BLACK Marking Ink, Non-Settling, Dye Ink Type, 10 to 30 min, Black | CQ8EKF WS-860-01 BLACKWater10 min. to 30 min.NonflammableBlack1 qtDye€124.93
CARCO WS-860-03 BLUE Marking Ink, Non-Settling, Dye Ink Type, 10 to 30 min, Blue | CQ8EKG WS-860-03 BLUEWater10 min. to 30 min.NonflammableBlue1 qtDye€124.93
CARCO WS-860-31 GREEN Marking Ink, Non-Settling, Dye Ink Type, 10 to 30 min, Green | CQ8EKH WS-860-31 GREENWater10 min. to 30 min.NonflammableGreen1 qtDye€124.93
CARCO WS-860-02 RED Marking Ink, Non-Settling, Dye Ink Type, 10 to 30 min, Red | CQ8EKJ WS-860-02 REDWater10 min. to 30 min.NonflammableRed1 qtDye€124.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARCO 1000-HF-31 GREEN Marking Ink, High-Flash, Dye Ink Type, 15 min, Green
€137.24 /unit