Flat Shipping

Flat Shipping at €24.99 + VAT

CANTEX EZ20CNGR Electrical Box 3.5 Inch Round With Lug 20 Cu In | AD7RAQ 4FZC8

CANTEX EZ20CNGR Electrical Box 3.5 Inch Round With Lug 20 Cu In

Item: AD7RAQ Model: EZ20CNGRCross Ref: 4FZC8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Bracket TypeNails
Capacity20 cu. in.
ColorBlack
Depth2.303"
Height4"
Length2.303"
MaterialPolycarbonate
Nominal Depth3 1/2"
Nominal Length3 1/2"
Nominal Width3 1/2"
Number Of 1/2" Back Knockouts6
Number Of 1/2" Side Knockouts0
Number Of Gangs2
Width4"
Box Depth3 1/2"
Box Diameter4"
Box ShapeRound
Bracket StyleWithout Bracket
Ceiling Fan RatedNot Rated
Clamp StyleNMSC
For Construction TypeNew Construction
Mounting LocationCeiling, Wall
Number Of 1 In Side Knockouts0
Number Of 1/2 In Back Knockouts0
Number Of 1/2 In Side Knockouts0
Number Of 3/4 In Back Knockouts0
Number Of 3/4 In Side Knockouts0
Overall Depth3 1/2"
Overall Height3 1/2"
Overall Width3 1/2"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.0927
Ship height (cm)10.16
Ship length (cm)5.85
Ship width (cm)10.16
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHeightColorCapacityDepthMaterialNumber Of GangsNominal DepthNominal LengthPrice
CANTEX EZ32DNR Electrical Box 2 Gang 32 Cu Inch Pvc | AD7RAB 4FZA4 EZ32DNR3.71"Blue32 cu. in.3.051"PVC23.062"3.688"€5.91
CANTEX EZ44TNR Electrical Box 3 Gang 44 Cu Inch Pvc | AD7RAC 4FZA5 EZ44TNR3.715"Blue44 cu. in.2.746"PVC32 3/4"3 3/4"€9.89
CANTEX EZ55QNB Electrical Box 4 Gang 55 Cu Inch Pvc | AD7RAD 4FZA6 EZ55QNB3.714"Gray55 cu. in.2.605"PVC42 5/8"7 3/4"€15.29
CANTEX EZ20SBR Electrical Box 1 Gang 20.3 Cu Inch Pvc | AD7RAE 4FZA7 EZ20SBR3.689"Gray20.3 cu. in.3.095"PVC13"3 5/8"€3.33
CANTEX EZ48DNR Electrical Box 2 Gang 48 Cu Inch Pvc | AD7RAF 4FZA8 EZ48DNR4.008"Gray48 cu. in.-PVC23"5"€13.75
CANTEX EZ74TNR Electrical Box 3 Gang 74 Cu Inch Pvc | AD7RAG 4FZA9 EZ74TNR4.003"Gray74 cu. in.3.952"PVC33"6"€13.01
CANTEX EZ18XNR Electrical Box 4 Inch Square 18cu Inch Pvc | AD7RAH 4FZC1 EZ18XNR3.976"Blue18 cu. in.1.593"PVC21 1/2"3"€8.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX EZ20CNGR Electrical Box 3.5 Inch Round With Lug 20 Cu In
€7.47 /unit