CANTEX A53EA12 Schedule 80 Conduit 4 Inch 10 Feet Length Pvc | AD7JWD 4EUD4

CANTEX A53EA12 Schedule 80 Conduit 4 Inch 10 Feet Length Pvc

Item: AD7JWD Model: A53EA12Cross Ref: 4EUD4
In Stock

Get it by Tuesday, Jun 17

€293.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSchedule 80 Conduit
Basic MaterialNon Metallic
Conduit Trade Size4"
Inside Dia.3 53/64" , 3.74"
Nominal Length10 ft.
Nominal Outside Dia.4 1/2"
Outside Dia.4 1/2"
Overall Length10 ft.
Special FeaturesBell End
Trade Size4"
Wall Thickness0.34"

Shipping Info:

Ship weight (kg) 14.1975
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)12.7
HS code3917230000
Country of OriginUS

Product Details:

    • Special Features: Bell End

Product Variants

ProductModelTrade SizeInside Dia.Outside Dia.Wall ThicknessNominal Outside Dia.Nominal LengthBasic MaterialPrice
CANTEX A53AE12 Schedule 80 Conduit 1/2 Inch 10 Feet Length | AD7JVV 4EUC5 A53AE121/2"1/2"21/25"0.15"0.794"10 ft.Non Metallic€23.55
CANTEX A53AG12 Schedule 80 Conduit 3/4 Inch 10 Feet Length | AD7JVW 4EUC6 A53AG123/4"0.7"1.05"0.15"1.047"10 ft.Non Metallic€32.57
CANTEX A53BA12 Schedule 80 Conduit 1 Inch 10 Feet Length Pvc | AD7JVX 4EUC7 A53BA121"0.91"1 8/25"0.18"1.312"10 ft.Non Metallic€35.11
CANTEX A53BC12 Schedule 80 Conduit 1-1/4 Inch 10 Feet Length | AD7JVY 4EUC8 A53BC121 1/4"1.23"1.66"0.19"1.656"10 ft.Non Metallic€58.95
CANTEX A53BE12 Schedule 80 Conduit 1-1/2 Inch 10 Feet Length | AD7JVZ 4EUC9 A53BE121 1/2"1 1/2"1.9"1/5"1.906"10 ft.Non Metallic€87.70
CANTEX A53CA12 Schedule 80 Conduit 2 Inch 10 Feet Length Pvc | AD7JWA 4EUD1 A53CA122"1 22/25"2.38"0.22"2 3/8"10 ft.Non Metallic€89.53
CANTEX A53CE12 Schedule 80 Conduit 2-1/2 Inch 10 Feet Length | AD7JWB 4EUD2 A53CE122 1/2"2 1/4"2 22/25"7/25"2 7/8"10 ft.Non Metallic€115.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX A53EA12 Schedule 80 Conduit 4 Inch 10 Feet Length Pvc
€293.32 /unit