Flat Shipping

Flat Shipping at €24.99 + VAT

CANTEX A52DA12 Schedule 40 Conduit 3 Inch 10 Feet Length Pvc | AD7JVT 4EUC3

CANTEX A52DA12 Schedule 40 Conduit 3 Inch 10 Feet Length Pvc

Item: AD7JVT Model: A52DA12Cross Ref: 4EUC3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSchedule 40 Conduit
Basic MaterialNon Metallic
Conduit Trade Size3"
Inside Dia.3 1/16" , 3.01"
Nominal Length10 ft.
Nominal Outside Dia.3 1/2"
Outside Dia.3 1/2"
Overall Length10 ft.
Special FeaturesBell End
Trade Size3"
Wall Thickness0.22"
Conduit TypeSchedule 40
Inside Diameter3.01"
MaterialPVC
Outside Diameter3.5"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)10.16
HS code3917230000
Country of OriginUS

Product Details:

    • Special Features: Bell End

Product Variants

ProductModelTrade SizeInside Dia.Outside Dia.Wall ThicknessNominal Outside Dia.Nominal LengthBasic MaterialPrice
CANTEX A52AE12 Schedule 40 Conduit 1/2 Inch 10 Feet Length | AD7JVK 4EUA5 A52AE121/2"5/8"21/25"0.11"0.794"10 ft.Non Metallic€11.98
CANTEX A52AG12 Schedule 40 Conduit 3/4 Inch 10 Feet Length | AD7JVL 4EUA6 A52AG123/4"0.78"1.05"0.11"1.047"10 ft.Non Metallic€34.30
CANTEX A52BA12 Schedule 40 Conduit 1 Inch 10 Feet Length Pvc | AD7JVM 4EUA7 A52BA121"1"1 8/25"0.13"1.312"10 ft.Non Metallic€26.15
CANTEX A52BC12 Schedule 40 Conduit 1-1/4 Inch 10 Feet Length | AD7JVN 4EUA8 A52BC121 1/4"1 3/8"1.66"0.14"1.656"10 ft.Non Metallic€49.37
CANTEX A52BE12 Schedule 40 Conduit 1-1/2 Inch 10 Feet Length | AD7JVP 4EUA9 A52BE121 1/2"1 14/25"1.9"0.15"1.906"10 ft.Non Metallic€57.52
CANTEX A52CA12 Schedule 40 Conduit 2 Inch 10 Feet Length Pvc | AD7JVQ 4EUC1 A52CA122"2 1/16"2.38"0.15"2 3/8"10 ft.Non Metallic€57.88
CANTEX A52CE12 Schedule 40 Conduit 2-1/2 Inch 10 Feet Length | AD7JVR 4EUC2 A52CE122 1/2"2 15/32"2 22/25"1/5"2 7/8"10 ft.Non Metallic€114.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX A52DA12 Schedule 40 Conduit 3 Inch 10 Feet Length Pvc
€88.40 /unit