Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CANTEX 5134205 Locknut 2 Inch Pvc | AD7QTT 4FYL4

CANTEX 5134205 Locknut 2 Inch Pvc

Item: AD7QTT Model: 5134205Cross Ref: 4FYL4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.57 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
Compatible Conduit Trade Size2"
Conduit Fitting TypeLocknut
Conduit Size2"
Conduit Sub-categoryPVC Conduit
MaterialPVC
Overall Height5/8"
Overall Length5/8"
Overall Width2 11/16"
StandardsUL
Trade Size2"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)13.97
HS code3917400090
Country of OriginCN

Product Variants

ProductModelConduit SizeOverall LengthOverall HeightCompatible Conduit Trade SizeMaterialConduit Fitting TypePrice
CANTEX 5134200 Locknut 1/2 Inch Pvc | AD7QTM 4FYK8 51342001/2"7/16"7/16"1/2"PVCLocknut€0.58
CANTEX 5134201 Locknut 3/4 Inch Pvc | AD7QTN 4FYK9 51342013/4"7/16"7/16"3/4"PVCLocknut€0.79
CANTEX 5134202 Locknut 1 Inch Pvc | AD7QTP 4FYL1 51342021"1/2"1/2"1"PVCLocknut€1.24
CANTEX 5134203 Locknut 1-1/4 Inch Pvc | AD7QTQ 4FYL2 51342031 1/4"9/16"9/16"1 1/4"PVCLocknut€1.24
CANTEX 5134204 Locknut 1-1/2 Inch Pvc | AD7QTR 4FYL3 51342041 1/2"9/16"9/16"1 1/2"PVCLocknut€1.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX 5134205 Locknut 2 Inch Pvc
€2.57 /unit