Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CANTEX 5133710 Junction Box Pvc 6.75 x 6.75 x 4.375 | AD7QVT 4FYU6

CANTEX 5133710 Junction Box Pvc 6.75 x 6.75 x 4.375

Item: AD7QVT Model: 5133710Cross Ref: 4FYU6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box with Rubber Gasket
Capacity132 cu. in.
ColorGray
Height4 3/8"
Length6 3/4"
MaterialPVC
Mounting Holes O.c.1/8"
Nominal Depth4 1/8"
Nominal Length6 3/4"
Nominal Width6 3/4"
Number Of 1/2" Back Knockouts0
Number Of 1/2" Side Knockouts0
Number Of Gangs3
TypeSurface Mount , Surface Mounted
Width6 3/4"
Closure MethodScrews
Cover Closure TypeScrew On
Cover StyleSolid
Enclosure MaterialPVC
EnvironmentSubmersible
FinishPVC
Gasket MaterialNeoprene
KnockoutsNot Included
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P
Nominal Height6"
Overall Depth4.2"
Overall Height6.44"
Overall Width7.38"
Panel Height6"
Panel Width6"
Product TypeJunction Box
StandardsMARINE LISTED, UL LISTED
Usable Opening Depth4"

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)11.43
Ship length (cm)20.32
Ship width (cm)16.51
HS code3917400090
Country of OriginUS

Product Variants

ProductModelHeightCapacityNumber Of GangsNominal DepthNominal WidthTypeNominal LengthColorPrice
CANTEX 5133709 Junction Box Pvc 4.396 x 4.396 x 4.50 | AD7QVR 4FYU5 51337094 1/2"64 cu. in.24"4 3/8"Surface Mount-Gray€54.45
CANTEX 5133712 Junction Box Pvc 9.020 x 9.020 x 4.215 | AD7QVU 4FYU7 51337124.215"256 cu. in.44"8 5/8"Surface Mount8 5/8"Gray€127.38
CANTEX 5133713 Junction Box Pvc 13 x 13 x 6.25 | AD7QVV 4FYU8 51337136 1/4"864 cu. in.66"12 5/8"Surface Mount12 5/8"Gray€204.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX 5133710 Junction Box Pvc 6.75 x 6.75 x 4.375
€71.37 /unit