Flat Shipping

Flat Shipping at €24.99 + VAT

CANTEX 5133363 Fse Box 1gang .5 Inch Hub Pvc | AD7QWG 4FYW1

CANTEX 5133363 Fse Box 1gang .5 Inch Hub Pvc

Item: AD7QWG Model: 5133363Cross Ref: 4FYW1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFSE Box
Capacity22.5 cu. in.
ColorGray
Depth2"
Hub1/2"
Hub Size1/2"
Length2.85"
MaterialPVC
Mounting Holes O.c.1/8"
Number Of Gangs1
Number Of Inlets1
Width5 4/5"

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)15.24
HS code3926909980
Country of OriginUS

Product Variants

ProductModelNumber Of GangsHub SizeCapacityDepthHubMaterialColorMounting Holes O.c.Price
CANTEX 5133364 Fse Box 1gang .75 Inch Hub Pvc | AD7QWH 4FYW2 513336413/4"22.5 cu. in.2.38"3/4"PVCGray1/8"€20.65
CANTEX 5133365 Fse Box 1gang 1 Inch Hub Pvc | AD7QWJ 4FYW3 513336511"22.5 cu. in.2.38"1"PVCGray1/8"€23.07
CANTEX 5133380 Fse Box 2gang .5 Inch Hub Pvc | AD7QWK 4FYW4 513338021/2"37.3 cu. in.2 1/2"1/2"PVCGray1/8"€26.04
CANTEX 5133381 Fse Box 2gang .75 Inch Hub Pvc | AD7QWL 4FYW5 513338123/4"37.3 cu. in.5 4/5"3/4"PVCGray1/8"€26.04
CANTEX 5133382 Fse Box 2gang 1 Inch Hub Pvc | AD7QWM 4FYW6 513338221"37.3 cu. in.2.38"1"PVCGray1/8"€27.17
CANTEX 5133463 Fsc Box 1gang .5 Inch Hub Pvc | AD7QWN 4FYW7 513346311/2"21 cu. in.2.38"1/2"PVCGray1/8"€20.65
CANTEX 5133464 Fsc Box 1gang .75 Inch Hub Pvc | AD7QWP 4FYW8 513346413/4"21 cu. in.2"3/4"PVCGray1/8"€22.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANTEX 5133363 Fse Box 1gang .5 Inch Hub Pvc
€28.22 /unit