CANARM GSF3-20A Galvanized Shutter Fan, 20 Inch Blade, 3 Speed, 1/4 hp, Totally Enclosed Air Over, 3 | CQ8EHR

CANARM GSF3-20A Galvanized Shutter Fan, 20 Inch Blade, 3 Speed, 1/4 hp, Totally Enclosed Air Over

Item: CQ8EHR Model: GSF3-20ACross Ref: 788N46
In Stock

Get it by Tuesday, Jun 17

€398.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan
Blade Dia.20"
Blade MaterialSteel
Exhaust/supply Fan Motor Hp1/4 hp
Frame FinishGalvalume
Frame MaterialAluminum
Full Load Current2.59A
Guard MaterialChrome Plated Wire
Height23"
Hp1/4 hp
Max. Depth16 3/4"
Max. Exhaust Airflow @ 0.000 In Sp3368 CFM
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower1/4 hp
Motor InsulationClass B
Motor Rpm1075 RPM
Nameplate Voltage120V AC
Number Of Blades3
Number Of Speeds3
Overall Depth16 3/4"
Overall Height23"
Overall Width23"
Phase1
Sq. Opening Required21"
Thermal ProtectionYes
Ventilation TypeExhaust
Width23"
Wire Guard FinishPowder Coat
Blade Diameter20"
Motor EnclosureTotally Enclosed Air Over
Motor Speed1075 RPM

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBlade MaterialFrame MaterialBlade Dia.Number Of SpeedsPhaseMax. Exhaust Airflow @ 0.000 In SpNumber Of BladesNameplate VoltagePrice
CANARM AX12-1V Exhaust Fan, 12 Inch Blade, 1 Speed, 1/3 Hp, Totally Enclosed Air Over, 1, 650 Cfm | CQ8EDU AX12-1VSteelAluminum12"111650 CFM3115/230V AC€514.48
CANARM AX12-1M Exhaust Fan, 12 Inch Blade, 1 Speed, 1/3 Hp, Totally Enclosed Air Over, 1, 650 Cfm | CQ8EDV AX12-1MSteelAluminum12"131650 CFM3230/460V AC€520.62
CANARM AX12-2 Exhaust Fan, 12 Inch Blade, 1 Speed, 1/4 Hp, Totally Enclosed Air Over, 1, 640 Cfm | CQ8EDW AX12-2SteelAluminum12"111640 CFM3115V AC€478.49
CANARM AX12-3 Exhaust Fan, 12 Inch Blade, 2 Speed, 1/4 Hp, Totally Enclosed Air Over, 1, 670 Cfm | CQ8EDX AX12-3SteelAluminum12"211670 CFM3115V AC€552.27
CANARM AX14-1VHE Exhaust Fan, 14 Inch Blade, 1 Speed, 1/15 Hp, Totally Enclosed Air Over, 1, 600 Cfm | CQ8EDY AX14-1VHESteelAluminum14"111600 CFM3115V AC€471.28
CANARM AX14-1M Exhaust Fan, 14 Inch Blade, 1 Speed, 1/3 Hp, Totally Enclosed Air Over, 2, 170 Cfm | CQ8EDZ AX14-1MSteelAluminum14"132170 CFM3230/460V AC€543.42
CANARM AX14-4M Exhaust Fan, 14 Inch Blade, 1 Speed, 1/3 Hp, Totally Enclosed Air Over, 2, 190 Cfm | CQ8EEA AX14-4MSteelAluminum14"132190 CFM3230/460V AC€1,338.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANARM GSF3-20A Galvanized Shutter Fan, 20 Inch Blade, 3 Speed, 1/4 hp, Totally Enclosed Air Over
€398.08 /unit