CANARM ALX245-DB Downblast Exhauster, Belt Drive, Less Drive Pack, 24 1/2 Inch Wheel, Clean Air | CQ8EJR

CANARM ALX245-DB Downblast Exhauster, Belt Drive, Less Drive Pack, 24 1/2 Inch Wheel, Clean Air

Item: CQ8EJR Model: ALX245-DBCross Ref: 801N58
In Stock

Get it by Tuesday, Jun 17

€1,538.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Drive
ApplicationCommercial Buildings, Factories, Offices, Warehouses
AssemblyUnassembled
Base DiameterNot Applicable
Base Height2 1/2"
Base Length33 1/8"
Base ShapeSquare
Base Width33.1"
Cutout Size29"
Drive TypeBelt Drive
Electrical ConnectionWire Lead , Wire Leads
FeaturesQuick Release Latches For Easy Motor Access, Standard Bird Screen
For Air TypeClean Air
For High-static Pressure ApplicationsYes
Housing MaterialAluminum
Housing Material FabricationSpun
Includes Drive PackageNo
Includes Drive Package With MotorNo
Includes MotorNo
Length43 3/4"
Max. Airflow8900 CFM
Max. Motor Hp5 hp
Max. Motor Speed1200 RPM
Max. Static Pressure2.25 in. wc
Maximum Motor Horsepower5 hp
Min. Airflow4700 CFM
Min. Motor Hp1/2 hp
Min. Motor Speed1200 RPM
Minimum Motor Horsepower1/2 hp
Mount TypeRoof Curb
Mounting LocationRoof And Wall
Mounting TypeRoof Curb
Overall Dia.43 3/4"
Overall Height37"
Overall Length43 3/4"
Overall Width43 3/4"
Propeller Shaft Diameter1"
Wheel Dia.24 1/2"
Wheel MaterialAluminum
Wheel TypeBackward Inclined
Maximum Airflow8900 CFM
Maximum Motor Speed1200 RPM
Maximum Static Pressure2 1/4 in. wc
Minimum Airflow4700 CFM
Minimum Motor Speed1200 RPM
Overall Diameter43 3/4"
StandardsCETLUS
Weight181 lbs.
Wheel Diameter24 1/2"

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)93.98
Ship length (cm)111.13
Ship width (cm)111.13
Country of OriginCA

Product Variants

ProductModelMaximum Motor HorsepowerOverall Dia.Overall HeightOverall WidthBase HeightBase LengthBase WidthWheel Dia.Price
CANARM ALX135-DB Downblast Exhauster, Belt Drive, 13 1/2 Inch Wheel 500 Cfm To 2, 200 Cfm Airflow | CQ8EJM ALX135-DB3/4 hp31 1/4"25 1/4"31 1/4"2"21"21"13 1/2"€900.24
CANARM ALX150-DB Downblast Exhauster, Belt Drive, 15 Inch Wheel 400 Cfm To 2, 800 Cfm Airflow | CQ8EJN ALX150-DB1 hp31 1/4"26 1/8"31 1/4"2"21"21"15"€918.63
CANARM ALX180-DB Downblast Exhauster, Belt Drive, 18 1/4 Inch Wheel 900 Cfm Airflow | CQ8EJP ALX180-DB2 hp36 1/4"31 3/4"36 1/4"2"28"28"18 1/4"€1,175.15
CANARM ALX210-DB Downblast Exhauster, Belt Drive, 21 1/4 Inch Wheel 500 Cfm Airflow | CQ8EJQ ALX210-DB3 hp43 3/4"36 1/4"43 3/4"2 1/2"33 1/8"33.1"21 1/4"€1,442.32
CANARM ALX165-DB Downblast Exhauster, Belt Drive, 16 1/2 Inch Wheel 400 Cfm To 3, 800 Cfm Airflow | CQ8EJT ALX165-DB2 hp36 1/4"31 1/8"36 1/4"2"24 3/4"24 4/5"16 1/2"€1,149.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CANARM ALX245-DB Downblast Exhauster, Belt Drive, Less Drive Pack, 24 1/2 Inch Wheel, Clean Air
€1,538.44 /unit