CAMRAIL 774-20156-160 Bolt 7/8-9 x 4 Inch Length - Pack of 45 | AA8QMC 19N098

CAMRAIL 774-20156-160 Camrail Bolt, 7/8 In - 9 Thread Size, Pan, 4 In Lg., Alloy Steel, Cam Koat, Gr. 8, Torx, 45 Pk

Item: AA8QMC Model: 774-20156-160Cross Ref: 19N098
In Stock

Get it by Tuesday, Jun 10

€927.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCamrail Bolt
Drive SizeE20
Drive TypeTorx
FinishCam Koat
GradeGrade 8
Head StylePan
Length4"
MaterialAlloy Steel
System Of MeasurementImperial
Thread Size7/8"-9
Thread TypeCoarse
DriveTorx
Fastener Length4"
Head Height9/16"
Head Width1 15/32"
Made In North AmericaYes
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 7/16"
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread StylePartially Threaded
TypeCamrail Bolt

Shipping Info:

Ship weight (kg) 18
Ship height (cm)18.42
Ship length (cm)23.5
Ship width (cm)23.5
HS code7318158085
Country of OriginUS

Product Variants

ProductModelThread LengthDrive TypeFinishThread StyleDrive SizeThread DirectionHead HeightTensile StrengthPkg. Qty.Price
CAMRAIL 774-20156-160 Bolt 7/8-9 x 4 Inch Length PK5 | AA8QKQ 19N057 774-20156-1602 7/16"TorxCam KoatPartially ThreadedE20Right Hand9/16"150000 psi5€116.54
CAMRAIL 774-20156-140 Bolt 7/8-9 x 3 1/2 Inch Length PK5 | AA8QKR 19N058 774-20156-1401 15/16"TorxCam KoatPartially ThreadedE20Right Hand9/16"150000 psi5€119.76
CAMRAIL 774-20100-120 Bolt 7/8-9 x 3 Inch Length PK5 | AA8QKT 19N059 774-20100-1202"TorxCam KoatPartially ThreadedE20Right Hand9/16"150000 psi5€129.36
CAMRAIL 774-20156-180 Bolt 7/8-9 x 4 1/2" L - Pack of 40 | AA8QMB 19N097 774-20156-180-TorxCam Koat-E20---40€1,009.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMRAIL 774-20156-160 Camrail Bolt, 7/8 In - 9 Thread Size, Pan, 4 In Lg., Alloy Steel, Cam Koat, Gr. 8, Torx, 45 Pk
€927.70 /pack