Flat Shipping

Flat Shipping at €24.99 + VAT

CAMPBELL 4104E Spring Foot Valve Lead Free Bronze 1-1/2 | AE7JFT 5YM12

CAMPBELL CHAIN AND FITTINGS 4104E Spring Foot Valve Lead Free Bronze 1-1/2

Item: AE7JFT Model: 4104ECross Ref: 5YM12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Foot Valve
Application - ValvesPumps
Connection TypeFNPT
Cracking Pressure0.5 psi
DesignSpring
Flow DesignSingle
Flow Rate25 GPM
Full Flow - ValvesNo
Length2 1/2"
MaterialLead Free Bronze
Max. Steam Pressure - ValvesNot Rated
Max. Temp.180°F
Max. Water Pressure250 psi
Mounting Orientation - ValvesHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Overall Height6 1/8"
Screen MaterialStainless Steel
Seal MaterialNitrile
Seal Material - ValvesNitrile
Seat MaterialUnleaded Bronze
Seat Material - ValvesBronze
Size1 1/2"
Spring MaterialStainless Steel
Strainer MaterialStainless Steel
Strainer Material - Foot ValvesStainless Steel
Valve Body DesignInline
Width2 1/2"
ApplicationPumps
Body MaterialBronze
Connection Gender - Side 1Female
Foot Valve Design TypeSpring
Max. Pressure (steam)Not Rated
Overall Length2 1/2"
Overall Width2 1/2"
Pipe Size1 1/2"
StandardsASTM B62

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)6.86
Ship length (cm)14.73
Ship width (cm)6.86
HS code8481801050
Country of OriginUS

Product Variants

ProductModelMax. Temp.Max. Water PressureOverall HeightFlow RateStrainer MaterialConnection TypeSeat MaterialCracking PressurePrice
CAMPBELL FV-3TLF Spring Foot Valve Low Lead Brass 3/4 Inch | AC7AGT 36Y052 FV-3TLF190°F200 psi1 1/2"13 GPMStainless SteelFNPTUnleaded Bronze0.5 psi€27.65
CAMPBELL FV-4TLF Spring Foot Valve Low Lead Brass 1 Inch | AC7AGU 36Y053 FV-4TLF190°F200 psi2"18 GPMStainless SteelFNPTUnleaded Bronze0.5 psi€36.40
CAMPBELL FV-5TLF Spring Foot Valve Low Lead Brass 1-1/4 | AC7AGV 36Y054 FV-5TLF190°F200 psi2"23 GPMStainless SteelFNPTUnleaded Bronze0.5 psi€48.74
CAMPBELL FV-6TLF Spring Foot Valve Low Lead Brass 1-1/2 | AC7AGW 36Y055 FV-6TLF190°F200 psi6 1/8"25 GPMStainless SteelFNPTUnleaded Bronze0.5 psi€71.50
CAMPBELL FV-8TLF Spring Foot Valve Low Lead Brass 2 Inch | AC7AGX 36Y056 FV-8TLF190°F200 psi7 1/2"30 GPMStainless SteelFNPTUnleaded Bronze0.5 psi€111.13
CAMPBELL 4100E Spring Foot Valve Lead Free Bronze 3/4 | AE7JFP 5YM09 4100E180°F250 psi1 1/2"13 GPMStainless SteelFNPTUnleaded Bronze0.5 psi€70.16
CAMPBELL 4101E Spring Foot Valve Lead Free Bronze 1 Inch | AE7JFQ 5YM10 4101E180°F250 psi2"18 GPMStainless SteelFNPTUnleaded Bronze0.5 psi€72.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS 4104E Spring Foot Valve Lead Free Bronze 1-1/2
€116.26 /unit