CAMPBELL HAUSFELD DC080500 Portable Air Compressor, Quiet, Oil Free, 8 Gal, Hot Dog, 1 Hp, 2.4 Cfm | CQ8DYW

CAMPBELL HAUSFELD DC080500 Portable Air Compressor, Quiet, Oil Free, 8 Gal, Hot Dog, 1 Hp, 2.4 Cfm

Item: CQ8DYW Model: DC080500Cross Ref: 54JK63
In Stock

Get it by Monday, Jun 16

€421.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Air Compressor
Air Tank StyleHot Dog
Average Pump Life2000 hrs.
Current Rating7.5A
Cylinder MaterialAluminum
Duty CycleIntermittent
Electrical ConnectionCord With Plug
Free Air Flow Rate @ 90 Psi2.4 CFM
Includes1/4 In Outlet Coupler1/4 In Turn Ball Valve Drainon/Off Pressure Switchoutlet Regulator And Gaugepressure Relief Valvetank Pressure Gaugewheels
Input Voltage120V AC
Lubrication TypeOil Free
Lubrication Type - Air CompressorOil Free
Max. Operating Pressure125 psi
Max. Speed1750 RPM
Motor TypeInduction
Number Of Cylinders2
Number Of Stages1
Outlet GenderFemale
Outlet Size1/4"
Outlet TypeNPT
Overall Height23.31"
Overall Length27"
Overall Width11.7"
Power Output1 hp
Pump TypePiston
Sound Level68 dBA
Tank Size8 gal.
Tank StyleHot Dog
Tank TypeHot Dog
Maximum Operating Pressure125 psi
Maximum Speed1750 RPM
Output Power1 hp
StandardsETL
Weight68 lbs.

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)59.21
Ship length (cm)68.58
Ship width (cm)29.72
Country of OriginCN

Product Variants

ProductModelTank StyleTank SizeOverall HeightOverall LengthOverall WidthLubrication TypePower OutputFree Air Flow Rate @ 90 PsiPrice
CAMPBELL HAUSFELD DC060500 Portable Air Compressor, Quiet, Oil Free, 6 Gal, Pancake, 1 Hp, 2.4 Cfm | CQ8DYV DC060500Pancake6 gal.23 3/5"17"16 1/2"Oil Free1 hp2.4 CFM€429.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL HAUSFELD DC080500 Portable Air Compressor, Quiet, Oil Free, 8 Gal, Hot Dog, 1 Hp, 2.4 Cfm
€421.47 /unit