Flat Shipping

Flat Shipping at €24.99 + VAT

CAMCAR M8C20KCS Socket Cap Screw Standard M8-1.25 x 20mm - PK100 | AE7KCN 5YRE7

CAMCAR M8C20KCS Metric Socket Head Cap Screw, M8x1.25 Thread Size, Cyl., 20mm Lg., Steel, Hex Socket, 100 Pk

Item: AE7KCN Model: M8C20KCSCross Ref: 5YRE7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size6 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C39-C44
Head Dia.13 mm
Head Height8 mm
Head TypeCylindrical
Length20 mm
MaterialSteel
Min. Tensile Strength150000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM8 x 1.25
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Display Qty100
Head Diameter13 mm
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature400°F
Minimum Temperature-20°F
Minimum Thread Length20 mm
Screw Length20 mm
Tensile Strength150000 psi
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 1.314
Ship height (cm)5.59
Ship length (cm)11.18
Ship width (cm)8.89
HS code7318158045
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07000.008.0012 Socket Cap Screw Standard 2-56 x 1/8 - Pack Of 100 | AB7BUA 22TP70 U07000.008.0012#2-56Fully Threaded5/64"0.14"0.086"1/8"180000 psiRockwell C37-C45100€20.06
APPROVED VENDOR U07000.008.0062 Socket Cap Screw Standard 2-56 x 5/8 - Pack Of 100 | AB7BUB 22TP71 U07000.008.0062#2-56Fully Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€27.61
APPROVED VENDOR U07000.008.0075 Socket Cap Screw Standard 2-56 x 3/4 - Pack Of 100 | AB7BUC 22TP72 U07000.008.0075#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€34.72
APPROVED VENDOR U07000.008.0087 Socket Cap Screw Standard 2-56 x 7/8 - Pack Of 100 | AB7BUD 22TP73 U07000.008.0087#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€46.44
APPROVED VENDOR U07000.008.0100 Socket Cap Screw Standard 2-56 x 1 - Pack Of 100 | AB7BUE 22TP74 U07000.008.0100#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€59.93
APPROVED VENDOR U07000.009.0075 Socket Cap Screw Standard 3-48 x 3/4 - Pack Of 100 | AB7BUF 22TP75 U07000.009.0075#3-48Partially Threaded5/64"0.161"0.099"5/8"180000 psiRockwell C37-C45100€20.44
APPROVED VENDOR U07000.011.0175 Socket Cap Screw Standard 4-40 x 1-3/4 - Pack Of 100 | AB7BUG 22TP76 U07000.011.0175#4-40Partially Threaded3/32"0.183"0.112"3/4"180000 psiRockwell C37-C45100€27.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMCAR M8C20KCS Metric Socket Head Cap Screw, M8x1.25 Thread Size, Cyl., 20mm Lg., Steel, Hex Socket, 100 Pk
€65.64 /pack