CAMBRO EAKSC402191 Portable Hand Sink, Cambro, Dual Manual Handle, 1 Gpm Flow Rate | CQ8DVN

CAMBRO MANUFACTURING EAKSC402191 Portable Hand Sink, Dual Manual Handle, 1 Gpm Flow Rate

Item: CQ8DVN Model: EAKSC402191Cross Ref: 22NV25
In Stock

Get it by Tuesday, Jun 17

€5,857.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sink
Ada CompliantYes
Back Splash Height7"
Bowl Depth4 1/2"
Bowl Length14"
Bowl ShapeRectangular
Bowl Width10"
ColorGranite
Faucet Body MaterialStainless Steel
Faucet Hole Dia.2"
Faucet Mounting Centers8"
Faucet Mounting LocationDeck
Faucet OperationDual Manual Handle
FinishUnfinished
Flow Rate1 GPM
For Use With Mfr. Model NumberKSC402158, KSC402186, KSC402426, KSC402519
For Use With Water TemperatureCold And Hot Water
Fresh Water Capacity5 gal.
Gray Water Capacity7.5 gal.
IncludesDouble Stainless Steel Sink, (2) 5 Gal. Fresh Water Tanks, (2) 7-1/2 Gal. Waste Water Tanks, Hand Soap Dispenser, Paper Roll Holder
Includes Back SplashYes
Includes FaucetYes
Includes Side SplashNo
Includes Water HeaterYes
Indoor/outdoorYes
Number Of Bowls2
Number Of Faucet Holes2
Number Of Stations2
Overall Height45 1/2"
Overall Length40.562"
Overall Width33"
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeGeneral Purpose
Voltage110V AC
Ada ComplianceYes
Cec CompliantCEC Compliant
Compatible Mfr. Model NumberKSC402158, KSC402186, KSC402426, KSC402519
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetDeck
Mounting Type - SinksFloor
No. Of Bowls2
StandardsCE APPROVED, NSF INTERNATIONAL, UL LISTED

Shipping Info:

Ship weight (kg) 92.5515
Ship height (cm)115.57
Ship length (cm)103.03
Ship width (cm)83.82
Country of OriginUS

Product Variants

ProductModelColorOverall LengthOverall WidthOverall HeightBowl DepthFinishBack Splash HeightFaucet Hole Dia.Price
CAMBRO EAKSC402192 Portable Hand Sink, Cambro, Dual Manual Handle, 1 Gpm Flow Rate | CQ8DVP EAKSC402192Green40.562"33"45 1/2"4 1/2"Unfinished7"2"€5,672.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMBRO MANUFACTURING EAKSC402191 Portable Hand Sink, Dual Manual Handle, 1 Gpm Flow Rate
€5,857.69 /unit