CALPIPE SECURITY BOLLARDS IBP04040-Y-F Bollard Removable Flat 36 Inch H Yellow | AA8HKL 18F756

CALPIPE SECURITY BOLLARDS IBP04040-Y-F Bollard Removable Flat 36 Inch H Yellow

Item: AA8HKL Model: IBP04040-Y-FCross Ref: 18F756
In Stock

Get it by Tuesday, Jun 17

€844.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
Cap TypeFlat
ColorYellow
ConstructionCarbon Steel
Height36"
Locking SystemExternal Padlock
MaterialCarbon Steel
Mounting Plate DimensionsNone
Outside Dia.4"
Overall Height48"
Thickness0.237"
TypeRemovable
Wall Thickness0.237"
Cap ShapeFlat
Compatible Mounting Surface MaterialConcrete
FinishPowder Coated
Installation Depth12"
Installed Height36"
Mounting HardwareNot Included
Mounting StyleEmbedded Sleeve
Outside Diameter4 1/2"
Product TypeRemovable
StandardsASTM A53
StripingNot Included
Striping DetailNo
Weight47 lbs.

Shipping Info:

Ship weight (kg) 20.0025
Ship height (cm)12.7
Ship length (cm)124.46
Ship width (cm)12.7
HS code7326908588
Country of OriginUS

Product Variants

ProductModelLocking SystemOutside Dia.MaterialCap TypeOverall HeightWall ThicknessThicknessConstructionPrice
CALPIPE SECURITY BOLLARDS IBP03040-Y-D Bollard Removable Dome 36 Inch H Yellow | AA8HKC 18F748 IBP03040-Y-DExternal Padlock3"Carbon SteelDome36"7/25"7/25"Carbon Steel€496.43
CALPIPE SECURITY BOLLARDS IBP03080-Y-D Bollard Removable Dome 36 Inch H Yellow | AA8HKG 18F752 IBP03080-Y-DExternal Padlock3"Carbon SteelDome48"0.3"0.3"Carbon Steel€698.49
CALPIPE SECURITY BOLLARDS IBP03080-Y-F Bollard Removable Flat 36 Inch H Yellow | AA8HKH 18F753 IBP03080-Y-FExternal Padlock3"Carbon SteelFlat48"0.3"0.3"Carbon Steel€698.49
CALPIPE SECURITY BOLLARDS IBP04040-Y-D Bollard Removable Dome 36 Inch H Yellow | AA8HKM 18F757 IBP04040-Y-DExternal Padlock4"Carbon SteelDome48"0.237"0.237"Carbon Steel€700.88
CALPIPE SECURITY BOLLARDS IBP04080-Y-D Bollard Removable Dome 36 Inch H Yellow | AA8HKR 18F761 IBP04080-Y-DExternal Padlock4"Carbon SteelDome48"0.337"0.337"Carbon Steel€914.87
CALPIPE SECURITY BOLLARDS IBP05080-Y-D Bollard Removable Dome 36 Inch H Yellow | AA8HLA 18F769 IBP05080-Y-DExternal Padlock5"Carbon SteelDome48"3/8"3/8"Carbon Steel€1,053.58
CALPIPE SECURITY BOLLARDS IBP06040-Y-F Bollard Removable Flat 36 Inch H Yellow | AA8HLD 18F772 IBP06040-Y-FExternal Padlock6"Carbon SteelFlat48"7/25"7/25"Carbon Steel€1,426.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALPIPE SECURITY BOLLARDS IBP04040-Y-F Bollard Removable Flat 36 Inch H Yellow
€844.90 /unit