CALDWELL D180-1/2-16 Jib Wall Mount Capacity 1000Lb Weight 347Lb | AD3RCN 40M650

CALDWELL D180-1/2-16 Jib Wall Mount Capacity 1000Lb Weight 347Lb

Item: AD3RCN Model: D180-1/2-16Cross Ref: 40M650
In Stock

Get it by Tuesday, Jun 17

€4,435.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Boom Length16 ft.
Capacity1000 lbs.
FinishPaint
Overall Height66"
SuspensionMounting Brackets, Tension
TypeWall Mounted Tension
Weight347 lbs.
Beam Flange Width4"
Body FinishPainted
Body MaterialSteel
ColorYellow
Included ComponentsHardware
Includes Mounting HardwareMounting Hardware Not Included
Load Capacity1000 lbs.
Mount TypeWall Mounted
Overall Beam Length16 ft.
Overall Weight347 lbs.
StandardsASME B30.20, ASME B30.9, ASME BTH-1
Swivel Angle180°
Tonnage - Load Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 201.15
Ship height (cm)25.4
Ship length (cm)2.54
Ship width (cm)121.92
HS code8426190000
Country of OriginUS

Product Variants

ProductModelOverall HeightBoom LengthFinishSuspensionPrice
CALDWELL D180-1/2-8 Jib Wall Mount Capacity 1000Lb Weight 205Lb | AD3RCJ 40M646 D180-1/2-833"8 ft.PaintMounting Brackets, Tension€2,881.99
RFQ
CALDWELL D180-1/2-10 Jib Wall Mount Capacity 1000Lb Weight 240Lb | AD3RCK 40M647 D180-1/2-1036"10 ft.PaintMounting Brackets, Tension€2,942.38
CALDWELL D180-1/2-12 Jib Wall Mount Capacity 1000Lb Weight 275Lb | AD3RCL 40M648 D180-1/2-1245"12 ft.PaintMounting Brackets, Tension€3,076.16
CALDWELL D180-1/2-14 Jib Wall Mount Capacity 1000Lb Weight 312Lb | AD3RCM 40M649 D180-1/2-1454"14 ft.PaintMounting Brackets, Tension€3,181.19
CALDWELL D180-1/2-18 Jib Wall Mount Capacity 1000Lb Weight 433Lb | AD3RCP 40M651 D180-1/2-1872"18 ft.PaintMounting Brackets, Tension€3,632.90
CALDWELL D180-1/2-20 Jib Wall Mount Capacity 1000Lb Weight 540Lb | AD3RCQ 40M652 D180-1/2-2078"20 ft.PaintMounting Brackets, Tension€3,162.75
CALDWELL D180-1/2-22 Jib Wall Mount Capacity 1000Lb Weight 842Lb | AD3RCR 40M653 D180-1/2-2284"22 ft.PaintMounting Brackets, Tension€5,317.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL D180-1/2-16 Jib Wall Mount Capacity 1000Lb Weight 347Lb
€4,435.85 /unit