CALDWELL CPL-9 Leveling Concrete Pipe Lifter 18000 Lbs. | AE4XUH 5NVR7

CALDWELL CPL-9 Leveling Concrete Pipe Lifter 18000 Lbs.

Item: AE4XUH Model: CPL-9Cross Ref: 5NVR7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€15,183.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Hook Leveling Pipe Lifter
Bail Center Of Gravity24" to 48"
Bail Opening Height7"
Bail Opening Width4"
Bail Width1 1/4"
Capacity18000 lbs.
Headroom41 5/8"
Material Above The Bail Opening2"
Overall Width14"
Throat Height10"
Arm Height8 1/4"
Arm Length55"
Bail Height7"
Bail Inside Length7"
Bail Inside Width4"
Bail Thickness1 1/4"
Load Capacity18000 lbs.
Maximum Headroom41 5/8"
Maximum Load Capacity18000 lbs.
Minimum Pipe Diameter12"
StandardsASME

Shipping Info:

Ship weight (kg) 562.5
Ship height (cm)35.56
Ship length (cm)243.84
Ship width (cm)147.32
HS code8428900290
Country of OriginUS

Product Details:

    • Lifting Arm Length (55")
    • Min. Pipe Inside Diameter (12")

Product Variants

ProductModelThroat HeightCapacityHeadroomBail Opening WidthBail Opening HeightBail WidthMaterial Above The Bail OpeningBail Center Of GravityPrice
CALDWELL CPL-1.5 Leveling Concrete Pipe Lifter 3000 Lbs. | AE4XUD 5NVR3 CPL-1.58"3000 lbs.33 7/8"3"5"3/4"1 1/2"24" to 48"€4,783.54
RFQ
CALDWELL CPL-3 Leveling Concrete Pipe Lifter 6000 Lbs. | AE4XUE 5NVR4 CPL-38"6000 lbs.35 5/8"3"5"1"1 1/2"24" to 48"€6,983.02
RFQ
CALDWELL CPL-4.5 Leveling Concrete Pipe Lifter 9000 Lbs. | AE4XUF 5NVR5 CPL-4.58"9000 lbs.37.312"4"7"1 1/4"2"24" to 48"€7,683.94
RFQ
CALDWELL CPL-6 Leveling Concrete Pipe Lifter 12000 Lbs. | AE4XUG 5NVR6 CPL-68 1/2"12000 lbs.39 1/4"4"7"1 1/4"2"24" to 48"€9,185.40
RFQ
CALDWELL CPL-15 Leveling Concrete Pipe Lifter 30000 Lbs. | AE4XUJ 5NVR8 CPL-1512"30000 lbs.48 1/8"4"7"1 1/2"2 1/2"24" to 48"€19,628.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL CPL-9 Leveling Concrete Pipe Lifter 18000 Lbs.
€15,183.23 /unit