CALDWELL A360-3-16/16 Jib Crane Base Mounted 6000 Lb 16 Feet | AD3QZX 40M588

CALDWELL A360-3-16/16 Jib Crane Base Mounted 6000 Lb 16 Feet

Item: AD3QZX Model: A360-3-16/16Cross Ref: 40M588
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€33,820.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
ConstructionWelded Steel
FinishPaint
Flange Width7 1/2"
Height Under Span16 ft.
Lift0" to 192"
Lift Range0" to 192"
Mast Dia.20"
Mounting TypeBase
Operation ModeManual
Reach16 ft.
Span16 ft.
Swivel Angle360°
TypeBase Mount
Beam Flange Width7 1/2"
Beam TypeOpen Beam
Body FinishVOC Alkyd
Body MaterialSteel
ColorYellow
Height Under Beam16 ft.
Load Capacity6000 lbs.
Mast Diameter20"
Mount TypeBase Plate Mounted
Overall Beam Length16 ft.
Overall Height17 29/32 ft.
StandardsASME B30.20, ASME B30.9, ASME BTH-1
Tonnage - Load Capacity3 ton.
Usable Beam Length168.34375"

Shipping Info:

Ship weight (kg) 2034
Ship height (cm)167.64
Ship length (cm)2.54
Ship width (cm)167.64
HS code7326908595
Country of OriginUS

Product Variants

ProductModelMast Dia.Flange WidthHeight Under SpanLift RangeLiftSpanMounting TypeFinishPrice
CALDWELL A360-3-10/8 Jib Crane Base Mounted 6000 Lb 8 Feet | AD3QYV 40M563 A360-3-10/816"6 1/2"10 ft.0" to 120"0" to 120"8 ft.BasePaint€15,202.26
CALDWELL A360-3-10/10 Jib Crane Base Mounted 6000 Lb 10 Feet | AD3QYW 40M564 A360-3-10/1016"7"10 ft.0" to 120"0" to 120"10 ft.BasePaint€14,969.83
CALDWELL A360-3-10/12 Jib Crane Base Mounted 6000 Lb 12 Feet | AD3QYX 40M565 A360-3-10/1218"7"10 ft.0" to 120"0" to 120"12 ft.BasePaint€19,170.78
RFQ
CALDWELL A360-3-10/14 Jib Crane Base Mounted 6000 Lb 14 Feet | AD3QYY 40M566 A360-3-10/1418"7 1/2"10 ft.0" to 120"0" to 120"14 ft.BasePaint€20,332.81
RFQ
CALDWELL A360-3-10/16 Jib Crane Base Mounted 6000 Lb 16 Feet | AD3QYZ 40M567 A360-3-10/1620"7 1/2"10 ft.0" to 120"0" to 120"16 ft.BasePaint€24,436.20
RFQ
CALDWELL A360-3-10/18 Jib Crane Base Mounted 6000 Lb 18 Feet | AD3QZA 40M568 A360-3-10/180"8 1/4"10 ft.0" to 120"0" to 120"18 ft.BasePaint€25,668.26
RFQ
CALDWELL A360-3-10/20 Jib Crane Base Mounted 6000 Lb 20 Feet | AD3QZB 40M569 A360-3-10/2024"9"10 ft.0" to 120"0" to 120"20 ft.BasePaint€32,790.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL A360-3-16/16 Jib Crane Base Mounted 6000 Lb 16 Feet
€33,820.58 /unit