CALDWELL 52-6-9 Load Leveling Sling 6 T Cap | AG6QMB 44N702

CALDWELL 52-6-9 Load Leveling Sling 6 T Cap

Item: AG6QMB Model: 52-6-9Cross Ref: 44N702
In Stock

Get it by Tuesday, Jun 17

€7,052.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Leveling Sling
Bail Opening Height8 3/8"
Bail Opening Width5 1/4"
Bail Thickness0.812"
Hook Opening1 1/2"
Overall Length108"
Working Load Limit12000 lbs.
End TypeReinforced Swaged Eye
Eye Length8 3/8"
Fitting MaterialSteel
Hook Opening Width1 1/2"
Load Capacity @ 45°12000 lbs.
Master Link Inside Length8 3/8"
Master Link Inside Width5 1/4"
Number Of Legs2
Rope Coating TypeUncoated
Rope Core TypeHollow Core
Rope Diameter9/16"
Sling Leg Length9 ft.
Sling Length9 ft.
Sling MaterialSteel
Sling StyleLoad Leveling Bridle Sling
Source Of SupplyMade in USA
StandardsASME

Shipping Info:

Ship weight (kg) 18
Ship height (cm)12.7
Ship length (cm)73.66
Ship width (cm)40.64
HS code8428900290

Product Variants

ProductModelBail Opening HeightBail Opening WidthHook OpeningPrice
CALDWELL 52-2-4 Load Leveling Sling 2 T Cap | AD4WEV 44N699 52-2-45"3 1/8"1.062"€3,453.48
CALDWELL 52-4-6 Load Leveling Sling 4 T Cap | AD4WEW 44N701 52-4-65"3 1/8"1 1/4"€4,488.08
CALDWELL 52-1-3 Load Leveling Sling 1 T Cap | AG6QMA 44N698 52-1-35"3 1/8"1"€3,061.63
CALDWELL 52-8-9 Load Leveling Sling 8 T Cap | AG6QMC 44N703 52-8-98 3/8"5 1/4"1 7/8"€7,570.36
CALDWELL 52-12-9 Load Leveling Sling 12 T Cap | AG6QMD 44N704 52-12-98 3/4"5 5/8"2 1/4"€10,546.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 52-6-9 Load Leveling Sling 6 T Cap
€7,052.26 /unit