CALDWELL 430-2-3 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 36 Inch Max. Spread | CQ8DKB

CALDWELL 430-2-3 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 36 Inch Max. Spread

Item: CQ8DKB Model: 430-2-3Cross Ref: 39RK34
In Stock

Get it by Friday, Jun 13

€2,875.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Spread Lifting Beam
Bail Thickness0.641"
Headroom33"
Hook Opening0.922"
Max. Spread36"
Min. Spread36"
Overall Length36"
Usable Upper Bail Length5"
Usable Upper Bail Width2.812"
Working Load Limit4000 lbs.
Bail AdjustabilityFixed
Bail Height5/8"
Bail Inside Length5"
Bail Inside Width2 3/4"
Beam TypeSpreader Beam
ColorGreen
Hardware IncludedSwivel Hooks with Latches
Hook Opening Width7/8"
MaterialComposite
Maximum Headroom33"
Maximum Material Length36"
Maximum Spread36"
Overall Height33 5/8"
Spread36"
Spread AdjustabilityFixed
StandardsASME B30.20, CE CERTIFIED

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitHeadroomOverall LengthPrice
CALDWELL 430-.25-18 Fixed Spread Lifting Beam, 500 lbs. Load Limit, 216 Inch Max. Spread | CJ2ETG 430-.25-18---€5,280.33
CALDWELL 430-.5-12 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 144 Inch Max. Spread | CJ2ETH 430-.5-12---€3,980.14
CALDWELL 430-.5-14 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 168 Inch Max. Spread | CJ2ETJ 430-.5-14---€5,041.41
CALDWELL 430-.5-10 Fixed Spread Lifting Beam, 1000 lbs. Load Limit, 120 Inch Max. Spread | CJ2ETL 430-.5-10---€3,461.12
CALDWELL 430-.5-16 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 192 Inch Max. Spread | CQ8DJE 430-.5-161000 lbs.110 1/2"192"€5,981.19
CALDWELL 430-.5-2 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 24 Inch Max. Spread | CQ8DJF 430-.5-21000 lbs.24 1/2"24"€1,608.99
CALDWELL 430-.5-3 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 36 Inch Max. Spread | CQ8DJH 430-.5-31000 lbs.30 1/2"36"€1,697.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 430-2-3 Fixed Spread Lifting Beam, 4000 lb Working Load Limit, 36 Inch Max. Spread
€2,875.74 /unit