Flat Shipping

Flat Shipping at €24.99 + VAT

CALDWELL 419-1-3 Fixed Spread Lifting Beam, 2000 lb Working Load Limit, 36 Inch Max. Spread | CQ8DJU

CALDWELL 419-1-3 Fixed Spread Lifting Beam, 2000 lb Working Load Limit, 36 Inch Max. Spread

Item: CQ8DJU Model: 419-1-3Cross Ref: 39RJ94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,300.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Spread Lifting Beam
Bail Thickness0.641"
Headroom19 5/8"
Hook Opening0.891"
Max. Spread36"
Min. Spread36"
Overall Length36"
Usable Upper Bail Length4 1/2"
Usable Upper Bail Width2.812"
Working Load Limit2000 lbs.
Bail AdjustabilityFixed
Bail Height5/8"
Bail Inside Length4 1/2"
Bail Inside Width2 3/4"
Beam TypeLifting Beam
ColorGreen
Hardware IncludedShackles, Swivel Hooks with Latches
Hook Opening Width7/8"
MaterialComposite
Maximum Headroom20"
Maximum Material Length36"
Maximum Spread36"
Overall Height20 5/8"
Spread36"
Spread AdjustabilityFixed
StandardsASME B30.20, CE CERTIFIED

Shipping Info:

Ship weight (kg) 9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitHeadroomOverall LengthPrice
CALDWELL 419-1/4-14 Fixed Spread Lifting Beam, 500 lbs. Load Limit, 168 Inch Max. Spread | CJ2ETK 419-1/4-14---€5,077.92
CALDWELL 419-1/2-10 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 120 Inch Max. Spread | CQ8DJD 419-1/2-101000 lbs.18 29/32"120"€3,875.17
CALDWELL 419-1/2-3 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 36 Inch Max. Spread | CQ8DJG 419-1/2-31000 lbs.13 15/16"36"€1,929.32
CALDWELL 419-1/2-4 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 48 Inch Max. Spread | CQ8DJJ 419-1/2-41000 lbs.14 15/16"48"€1,990.34
CALDWELL 419-1/2-6 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 72 Inch Max. Spread | CQ8DJM 419-1/2-61000 lbs.16 15/16"72"€2,485.92
CALDWELL 419-1/2-8 Fixed Spread Lifting Beam, 1000 lb Working Load Limit, 96 Inch Max. Spread | CQ8DJP 419-1/2-81000 lbs.18 15/16"96"€2,977.27
CALDWELL 419-1-2 Fixed Spread Lifting Beam, 2000 lb Working Load Limit, 24 Inch Max. Spread | CQ8DJT 419-1-22000 lbs.19 5/8"24"€2,067.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 419-1-3 Fixed Spread Lifting Beam, 2000 lb Working Load Limit, 36 Inch Max. Spread
€2,300.28 /unit