CALDWELL 416-1-6 Adjustable Spread Lifting Beam, 2000 lbs. Load Limit, 72 Inch Max. Spread | CH9NRM

CALDWELL 416-1-6 Adjustable Spread Lifting Beam, 2000 lbs. Load Limit, 72 Inch Max. Spread

Item: CH9NRM Model: 416-1-6Cross Ref: 426R49
In Stock

Get it by Friday, Jun 13

€4,556.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Lifting Beam
Bail AdjustabilityAdjustable
Bail Adjustment Increments6"
Bail Height5/8"
Bail Inside Length4 1/2"
Bail Inside Width2 3/4"
Bail Thickness5/8"
Beam TypeLifting Beam
ColorGreen
Hardware IncludedSwivel Hooks with Latches
Hook Opening Width7/8"
MaterialComposite
Maximum Headroom25"
Maximum Material Length72"
Maximum Spread72"
Minimum Headroom23 5/8"
Minimum Material Length48"
Minimum Spread48"
Overall Height25 5/8"
Overall Length74"
Spread48" to 72"
Spread AdjustabilityAdjustable
Spread Adjustment Increments6"
StandardsASME B30.20, CE CERTIFIED
Working Load Limit2000 lbs.

Shipping Info:

Ship weight (kg) 30.6

Product Variants

ProductModelMPNPrice
CALDWELL 416-1-3 Adjustable Spread Lifting Beam, 2000 lbs. Load Limit, 36 Inch Max. Spread | CH9NQP 416-1-3416-1-3€2,970.55
CALDWELL 416-1-8 Adjustable Spread Lifting Beam, 2000 lbs. Load Limit, 96 Inch Max. Spread | CH9NQQ 416-1-8416-1-8€5,525.86
CALDWELL 416-1/2-8 Adjustable Spread Lifting Beam, 1000 lbs. Load Limit, 96 Inch Max. Spread | CH9NQR 416-1/2-8416-1/2-8€4,459.42
CALDWELL 416-3-3 Adjustable Spread Lifting Beam, 6000 lbs. Load Limit, 36 Inch Max. Spread | CH9NQT 416-3-3416-3-3€4,013.46
CALDWELL 416-2-6 Adjustable Spread Lifting Beam, 4000 lbs. Load Limit, 72 Inch Max. Spread | CH9NQU 416-2-6416-2-6€5,954.00
CALDWELL 416-1/2-2 Adjustable Spread Lifting Beam, 1000 lbs. Load Limit, 24 Inch Max. Spread | CH9NQV 416-1/2-2416-1/2-2€2,091.76
CALDWELL 416-1/2-4 Adjustable Spread Lifting Beam, 1000 lbs. Load Limit, 48 Inch Max. Spread | CH9NQW 416-1/2-4416-1/2-4€2,389.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL 416-1-6 Adjustable Spread Lifting Beam, 2000 lbs. Load Limit, 72 Inch Max. Spread
€4,556.87 /unit