Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S70510CTWT IMC Conduit 10 Feet 1/2 Inch 316 Stainless Steel | AH6XZW 36LL63

CALBRITE S70510CTWT IMC Conduit 10 Feet 1/2 Inch 316 Stainless Steel

Item: AH6XZW Model: S70510CTWTCross Ref: 36LL63
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit
Inside Dia.0.656"
Nominal Outside Dia.0.812"
Trade Size1/2"
Wall Thickness0.781"
Conduit StyleConduit
Conduit TypeIMC
Connection TypeThreaded
FinishPolished
Inside Diameter0.66"
Material316 Stainless Steel
Nominal Length10 ft.
Outside Diameter0.81"
StandardsANSI, UL
Thread GenderMale
Thread TypeNPT
Wet LocationYes

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)10.16
Ship length (cm)2.54
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Metallic Conduit Style : Conduit
    • Metallic Conduit Type : IMC
    • Conduit Material : 316 Stainless Steel
    • Conduit Nominal Length : 10 ft.
    • Special Features: Threaded, Lighter Weight Provides Cost Savings On Installation and Shipping, Includes (1) Coupling

Product Variants

ProductModelTrade SizeInside Dia.Wall ThicknessNominal Outside Dia.Price
CALBRITE S50510CTWT IMC Conduit 10 Feet 1/2 Inch 304 Stainless Steel | AH6XZQ 36LL58 S50510CTWT1/2"0.656"0.781"0.812"€272.75
CALBRITE S50710CTWT IMC Conduit 10 Feet 3/4 Inch 304 Stainless Steel | AH6XZR 36LL59 S50710CTWT3/4"0.859"0.078"1.031"€310.43
CALBRITE S51010CTWT IMC Conduit 10 Feet 1 Inch 304 Stainless Steel | AH6XZT 36LL60 S51010CTWT1"1 1/8"0.078"1.297"€438.57
CALBRITE S51510CTWT IMC Conduit 10 Feet 1-1/2 Inch 304 Stainless Steel | AH6XZU 36LL61 S51510CTWT1 1/2"1.703"0.094"1 7/8"€566.08
CALBRITE S52010CTWT IMC Conduit 10 Feet 2 Inch 304 Stainless Steel | AH6XZV 36LL62 S52010CTWT2"2.172"0.094"2.359"€781.41
CALBRITE S70710CTWT IMC Conduit 10 Feet 3/4 Inch 316 Stainless Steel | AH6XZX 36LL64 S70710CTWT3/4"0.859"0.078"1.031"€440.43
CALBRITE S71010CTWT IMC Conduit 10 Feet 1 Inch 316 Stainless Steel | AH6XZY 36LL65 S71010CTWT1"1 1/8"0.078"1.297"€609.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S70510CTWT IMC Conduit 10 Feet 1/2 Inch 316 Stainless Steel
€339.66 /unit