Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S61500CG00 Conduit Body Cover Screw In | AH6YCC 36LM16

CALBRITE S61500CG00 Cover Screw Set, 7.81 Inch Length, 2.55 Inch Width, 316 Stainless Steel

Item: AH6YCC Model: S61500CG00Cross Ref: 36LM16
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Body Cover
DesignScrew In
GradeGrade 316
Hazardous Location ClassNo
Hub Size1 1/2"
MaterialStainless Steel
Accessory TypeCover, Gasket, Screw Set
Connection TypeSet Screw
FinishPolished
For Use WithForm 8 Conduit Bodies
Gasket IncludedYes
Hazardous LocationNo
IncludesScrews
Trade Size1 1/2"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.43
Ship length (cm)17.78
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHub SizeMaterialDesignHazardous Location ClassGradePrice
CALBRITE S60500CG00 Conduit Body Cover Screw In | AH6YBZ 36LM13 S60500CG001/2"Stainless SteelScrew InNoGrade 316€52.49
CALBRITE S60700CG00 Conduit Body Cover Screw In | AH6YCA 36LM14 S60700CG003/4"Stainless SteelScrew InNoGrade 316€50.19
CALBRITE S61000CG00 Conduit Body Cover Screw In | AH6YCB 36LM15 S61000CG001"Stainless SteelScrew InNoGrade 316€67.57
CALBRITE S62000CG00 Conduit Body Cover Screw In | AH6YCD 36LM17 S62000CG002"Stainless SteelScrew InNoGrade 316€102.52
CALBRITE S61200CG00 Cover Screw Set, 6.6 Inch Length, 2.15 Inch Width, 316 Stainless Steel | CL2LBU S61200CG00-----€32.65
RFQ
CALBRITE S62500CG00 Cover Screw Set, 12 Inch Length, 4.62 Inch Width, 316 Stainless Steel | CL2LBV S62500CG00-----€113.81
RFQ
CALBRITE S63000CG00 Cover Screw Set, 12 Inch Length, 0.25 Inch Height, 316 Stainless Steel | CL2LBW S63000CG00-----€138.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S61500CG00 Cover Screw Set, 7.81 Inch Length, 2.55 Inch Width, 316 Stainless Steel
€93.56 /unit