Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S61200FCS0 Connector Straight 1-1/4 Inch Internal Insulation | AH6XUK 36LK37

CALBRITE S61200FCS0 Connector Straight 1-1/4 Inch Internal Insulation

Item: AH6XUK Model: S61200FCS0Cross Ref: 36LK37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€326.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Conduit Size1 1/4"
GradeGrade 316
InsulatedYes
Insulation TypeInternal
MaterialStainless Steel
Npt Size1 1/4"
Box Connection1 1/4" MNPT
Cable Clamping MethodCompression Nut
ColorSilver
Connector StyleStraight
For Conduit TypeFlexible Metal Conduit
StandardsNEMA 4X
Trade Size1 1/4"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.72
Ship length (cm)12.07
Ship width (cm)6.35
Country of OriginTW

Product Variants

ProductModelConduit SizeNpt SizeMaterialGradeInsulatedInsulation TypePrice
CALBRITE S60500FCS0 Connector Straight 1/2 Inch Internal Insulation | AH6XUG 36LK34 S60500FCS01/2"1/2"Stainless SteelGrade 316YesInternal€131.76
CALBRITE S60700FCS0 Connector Straight 3/4 Inch Internal Insulation | AH6XUH 36LK35 S60700FCS03/4"3/4"Stainless SteelGrade 316YesInternal€135.86
CALBRITE S61000FCS0 Connector Straight 1 Inch Internal Insulation | AH6XUJ 36LK36 S61000FCS01"1"Stainless SteelGrade 316YesInternal€180.08
CALBRITE S61500FCS0 Connector Straight 1-1/2 Inch Internal Insulation | AH6XUL 36LK38 S61500FCS01 1/2"1 1/2"Stainless SteelGrade 316YesInternal€358.32
CALBRITE S62000FCS0 Connector Straight 2 Inch Internal Insulation | AH6XUM 36LK39 S62000FCS02"2"Stainless SteelGrade 316YesInternal€402.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S61200FCS0 Connector Straight 1-1/4 Inch Internal Insulation
€326.50 /unit