Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S60700HN00 Hex Nut 3/4-10 Gr 316 Stainless Steel Plain | AH6YCT 36LM47

CALBRITE S60700HN00 Hex Nut, 3/4 In - 10 Thread Size, SS, 43/64 In Ht., 1 19/64 In Wd., Gr. 316

Item: AH6YCT Model: S60700HN00Cross Ref: 36LM47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
Height43/64"
MaterialStainless Steel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Width1 19/64"
Hex Height41/64"
Hex TypeStandard Hex
Hex Width1 7/64"
Material Quality StandardsASME B18.2.2
RemovableYes
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.78
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S60700HN00 Hex Nut, 3/4 In - 10 Thread Size, SS, 43/64 In Ht., 1 19/64 In Wd., Gr. 316
€13.95 /unit