Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S405CLCN00 Rigid Nipple 304 Stainless Steel 1-7/64 Inch Length 304 Stainless Steel | AH6XXQ 36LL12

CALBRITE S405CLCN00 Rigid Nipple 304 Stainless Steel 1-7/64 Inch Length 304 Stainless Steel

Item: AH6XXQ Model: S405CLCN00Cross Ref: 36LL12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Nipple
Fitting MaterialStainless Steel
Fitting TypeNipple
Grade304
Overall Length1.109"
Trade Size1/2"
TypeRigid, Threaded IMC
Compatible Conduit Trade Size1/2"
Compatible Conduit TypeIMC, RMC
Conduit Fitting TypeNipple
Connection TypeThreaded
FinishPolished
Material304 Stainless Steel
StandardsFULL NEC COMPLIANCE, UL FILE #E230584, UL/CUL LISTED, UL6A AND ANSI C80.1

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)2.79
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelTrade SizeOverall LengthGradeFitting TypeTypeFitting MaterialPrice
CALBRITE S407CLCN00 Rigid Nipple Thread 304 Stainless Steel 1-3/8 Inch Length | AH6XXR 36LL13 S407CLCN003/4"1 3/8"304NippleRigid, Threaded IMCStainless Steel€21.53
CALBRITE S410CLCN00 Rigid Nipple Thread 304 Stainless Steel 1-1/2 Inch Length | AH6XXT 36LL14 S410CLCN001"1 1/2"304NippleRigid, Threaded IMCStainless Steel€27.69
CALBRITE S412CLCN00 Rigid Nipple Thread 304 Stainless Steel 1-5/8 Inch Length | AH6XXU 36LL15 S412CLCN001.25"1 5/8"304NippleRigid, Threaded IMCStainless Steel€40.29
CALBRITE S415CLCN00 Rigid Nipple Thread 304 Stainless Steel 1-3/4 Inch Length | AH6XXV 36LL16 S415CLCN001.5"1 3/4"304NippleRigid, Threaded IMCStainless Steel€46.68
CALBRITE S420CLCN00 Rigid Nipple Thread 304 Stainless Steel 2-3/64 Inch Length | AH6XXW 36LL17 S420CLCN002"2.047"304NippleRigid, Threaded IMCStainless Steel€67.12
CALBRITE S425CLCN00 Rigid Nipple Thread 304 Stainless Steel 2-1/2 Inch Length | AH6XXX 36LL18 S425CLCN002.5"2 1/2"304NippleRigid, Threaded IMCStainless Steel€121.19
CALBRITE S430CLCN00 Rigid Nipple Thread 2-3/64 Inch Length 304 Stainless Steel | AH6XXY 36LL19 S430CLCN003"2.047"304NippleRigid, Threaded IMCStainless Steel€174.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S405CLCN00 Rigid Nipple 304 Stainless Steel 1-7/64 Inch Length 304 Stainless Steel
€17.67 /unit